Buy more than* S$200* and get FREE SHIPPING

Brass Pipe Chrome Double Socket

4.70 (10)
Material (screw)
SUS
Material (Body)
Brass / chrome plated
Accessories
Tapping screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12.5 10.7 11 4 1PC 1 - 36680594 2.99 SGD
In stock
19 22 19.2 18.1 4 1PC 1 - 36680621 3.99 SGD
In stock
38 42.8 38.2 33.5 7.6 1PC 1 - 36680655 11.99 SGD
In stock
13 16.1 13.1 15.1 4.1 1PC 1 - 36680603 2.99 SGD
In stock
16 19.2 16.2 16.1 4.4 1PC 1 - 36680612 2.99 SGD
In stock
25 28 25.2 22 4 1PC 1 - 36680637 5.99 SGD
In stock
32 34.9 32.2 25.1 5.5 1PC 1 - 36680646 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Iron bar at home
5
From Japan
On 2017-10-15 19:18:36
I put it in between the pillars and it makes it a hardware item for a steel bar for children It was a very good product with sturdiness that can be used even by adults when using it
Fixing of fall prevention handrail
3
From Japan
On 2017-07-13 21:27:48
Higher quality than I thought. Good condition of plating and fitting of screws
This review is about item#36680655.
Fall prevention stair handrail
5
From Japan
On 2017-02-05 09:40:31
I installed two in the middle of the stairway in the window frame. I installed it because I care about my eyes as I go down the stairs from the second floor.
This review is about item#36680655.
Shelf board
4
From Japan
On 2016-12-06 23:30:12
I think that it is cheap and the quality is also good. Of the eight items purchased, only one was not wound prevention packaging.
This review is about item#36680621.
Pipe socket
5
From Japan
On 2016-08-27 14:04:14
Although it is brass, it is as satisfactory as zinc die casting, or cheaper price. It is easier to construct than a U-shaped socket etc. It is always this because the appearance is also beautiful.
This review is about item#36680621.
Used as a small case as a separate application
5
From Japan
On 2015-06-10 17:06:37
There is no problem with finish and accuracy. The plate is not a cast but brass is also good.
This review is about item#36680646.
Installation of hanger hanger
5
From Japan
On 2015-04-12 09:40:05
Easy to install, it looks great, it will be fine if it is a little cheaper.
This review is about item#36680646.
Pipe fixing
5
From Japan
On 2014-08-30 15:57:58
I was surprised that the strength of the side (cylinder part) was much higher than expected. Other similar products are pressed board materials many, and weak against crushing force from the side, but this product was very solid.
This review is about item#36680621.
It was used as a side support for pole change of shower curtain of unit bath.
5
From Japan
On 2013-03-07 09:44:23
Because it is for a bathroom, I was relieved with materials that did not worry about rusting. I searched for a resin molded item, but I could not find it and it was saved with brass. It is considered that it can be made of stainless steel or aluminum. This time the shower curtain suspending pole was replaced by aluminum purchased from your company. (The existing one was made by covering a steel pipe with an outer skin)
This review is about item#36680637.
Pipe receiving
5
From Japan
On 2011-07-05 12:08:55
Quite a while size
This review is about item#36680612.

Related Products