Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chrome Socket Light

4.88 (8)
Material (screw)
Iron / nickel plated
Material (Body)
ZDC / chrome plating
Accessories
Tapping screw
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.3 43.8 15.8 25 1PC 1 - 36680664 0.99 SGD
In stock
32.3 60.3 24.2 32 1PC 1 - 36680673 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Pipe mounting
5
From Japan
On 2017-07-14 07:59:00
In the image I thought that it was a little coarse finish, but the item that arrived was pretty beautiful finish. I think that it is a good item you can buy cheaply.
This review is about item#36680673.
Installation of hanger pipe
5
From Japan
On 2016-11-25 19:01:53
It is always cheap and saved. I will repeat with buying it with other goods.
This review is about item#36680673.
Pipe hanger socket
5
From Japan
On 2015-10-25 22:10:52
The thing is firm. It seems that there will not be any change from being sold at a home center. It's cheap.
This review is about item#36680673.
Pipe hanger socket
5
From Japan
On 2015-10-25 22:09:14
The thing is firm. It seems that there will not be any change from being sold at a home center. It's cheap.
This review is about item#36680673.
Clothes hanging wall stopper
5
From Japan
On 2015-01-16 16:12:30
It was cheap and easy to install and I was able to hang clothes on the closet.
This review is about item#36680673.
Hanger
5
From Japan
On 2014-09-10 08:38:17
Inexpensive and convenient
This review is about item#36680664.
A shuttle door
4
From Japan
On 2013-06-07 13:57:22
Cheesy
This review is about item#36680664.
In-room clothes rod
5
From Japan
On 2012-03-23 13:09:23
It is a very good item
This review is about item#36680673.

Related Products