Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DC A-Bracket

4.67 (6)
Material (screw)
Iron / nickel plated
Material (Body)
ZDC / chrome plating
Accessories
Tapping screw
...see all>
Product Options
ADD TO CART
Type Dimension A (mm phi) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension H (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension A (mm phi) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension H (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flag 25.4 47 52 18 4.5 41.8 60 21 25 1PC 1 - 36680682 4.99 SGD
In stock
Flag 32.5 54 68.5 23 6 50.5 74 25.5 32 1PC 1 - 36680691 5.99 SGD
In stock
Basso 25.4 47 52 18 4.5 41.8 60 21 25 1PC 1 - 36680707 4.99 SGD
In stock
Basso 32.5 54 68.5 23 6 50.5 74 25.5 32 1PC 1 - 36680716 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used in the closet hanging clothes
5
From Japan
On 2018-06-08 17:00:41
It is very appreciated as it can be purchased from one as well as other products. Product was able to be used without problem.
This review is about item#36680716.
Maintenance of a paid door
3
From Japan
On 2018-04-30 14:59:15
The screw is flexible. I wonder if there is no problem with durability against weight.
This review is about item#36680691.
handrail
5
From Japan
On 2018-04-21 23:55:56
We procured to attach the stain pipe railings. It was cleaner and more secure than the image. It is cheaper than home center, delivery time is early, satisfactory.
This review is about item#36680691.
I set it together with the storage bunker.
5
From Japan
On 2016-08-15 16:26:36
Delivery was fast, packaging was also solid, it is a good product.
This review is about item#36680716.
A hanger rack
5
From Japan
On 2015-11-17 16:22:16
I think that the quality is good. It seems to be safe in terms of strength as it is used sideways.
This review is about item#36680682.
Craw jet hanger installation
5
From Japan
On 2015-08-28 14:50:02
Good, sturdy
This review is about item#36680691.

Related Products