Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Bracket

3.62 (16)
Material (screw)
SUS
Accessories
Tapping screw
...see all>
Product Options
ADD TO CART
Material (Body) Type Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Type Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304 (hairline) Through 64.8 38.2 81 54.5 32 51.4 38 1PC 1 - 36680831 8.99 SGD
Shipped after 2018-06-25
SUS304 (hairline) Stop 64.8 38.2 81 54.5 41.2 51.4 38 1PC 1 - 36680795 8.99 SGD
Shipped after 2018-06-25
SUS304 (hair line) Flag 46.2 20 50.5 35.5 24.8 29.4 19 1PC 1 - 36680761 4.99 SGD
Shipped after 2018-06-25
SUS304 (hair line) Flag 51.3 25.4 59 40.5 28.2 36.2 25 1PC 1 - 36680777 5.99 SGD
Shipped after 2018-06-25
SUS304 (hair line) Flag 62.1 32.4 74 50 37.2 45.9 32 1PC 1 - 36680786 7.99 SGD
Shipped after 2018-06-25
SUS304 (hair line) Basso 46.2 19.5 50.5 35.5 21 29.4 19 1PC 1 - 36680804 4.99 SGD
Shipped after 2018-06-25
SUS304 (hair line) Basso 51.3 25.2 59 40.5 23.8 35.7 25 1PC 1 - 36680813 5.99 SGD
Shipped after 2018-06-25
SUS304 (hair line) Basso 62.1 32.3 74 50 30.7 45.8 32 1PC 1 - 36680822 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 1
1 star 3
Review Rating: 3.62
16 Customer Reviews
The reviews are automatic translation.
Used as part of store interior
3
From Japan
On 2018-03-28 11:28:44
Although it is inexpensive and good, there was a mixture of items that can not be used with only one inner diameter of 38 Φ or less.
This review is about item#36680831.
Handrail installation work
2
From Japan
On 2017-08-02 16:00:32
Even though I did not tighten it so strongly, the outside of the flange part broke. Did you have a crack?
This review is about item#36680786.
For handrail installation
5
From Japan
On 2017-06-23 15:19:27
Because the price is cheap, it is saved. The nearby home center is still expensive.
This review is about item#36680777.
Set up a hanger pipe under the shelf
4
From Japan
On 2017-06-15 16:38:06
It was made of a thin plate press and the feeling held in the hand was light, but the texture of the finish of the hairline is not bad as it is actually attached, I like it.
This review is about item#36680761.
In the interior !?
5
From Japan
On 2016-12-26 21:40:36
It is inexpensive, refreshing feeling, I am satisfied very much. . . . . .
This review is about item#36680813.
Installing an awning for outdoor installation
5
From Japan
On 2016-06-11 16:41:27
I used it for outdoor pipe installation because the awning is supported by 30 Φ pipe. I caught up very well.
This review is about item#36680786.
bracket
1
From Japan
On 2015-11-02 10:38:20
The part of the hakama is distorted by the bogoboko. Accuracy is bad, hole is not round. Can be used only when seeking junk texture.
This review is about item#36680813.
A railing on the stairs of the house's workplace.
1
From Japan
On 2014-09-30 00:56:49
I can not use such things. For a pipe with an outer diameter of 32 Φ, the inner diameter of the receiving is rattled at 32.8 Φ for one and 33 Φ at the other. The wall thickness of stainless steel is thin, so even if it is 32Φ + 0.2 ~ 0.3 mm it seems to be rattled. The hole finish is also bad. It turned out that there was no good feeling of use unless it was made by die casting. Not yet used.
This review is about item#36680786.
Indoor staircase balustrade
4
From Japan
On 2014-09-09 17:52:27
32 pipes for stair handrails, stopped, purchased with a set of 3 points set. Inexpensive and good quality. There is dissatisfaction of only the arrival of pipes being delayed and the attached screws. My head crushes immediately with a flat head screw. Prepare a pot with screws again.
This review is about item#36680786.
Used for handrails
3
From Japan
On 2014-08-07 22:11:46
Although I purchased more than one, defective products were mixed in the screws attached to most products. Since there was no problem in using the main body, I used another thing only with screws.
This review is about item#36680786.

Related Products