Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Bracket Chief

3.69 (13)
Material (screw)
SUS
Accessories
Tapping screw
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Nominal Diameter (mm) Material (Body) Type Finishing Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Nominal Diameter (mm) Material (Body) Type Finishing Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52.8 38 SUS304 (hairline) - Clear 64.8 38.3 135 108 33.8 1PC 1 - 36680917 9.99 SGD
Shipped after 2018-06-25
35.9 25 SUS304 (hairline) Through Clear 51.3 25.2 91 71 23.6 1PC 1 - 36680892 7.99 SGD
Shipped after 2018-06-25
51.3 38 SUS304 (hairline) - Clear 64.8 38.2 135 108 41.3 1PC 1 - 36680874 9.99 SGD
Shipped after 2018-06-25
29.4 19 SUS304 (hairline) Through Clear 46.9 19.7 76 61 19.1 1PC 1 - 36680883 7.99 SGD
Shipped after 2018-06-25
29.4 19 SUS304 (hair line) Flag - 46.9 19.4 76 61 24.4 1PC 1 - 36680847 7.99 SGD
Shipped after 2018-06-25
36.2 25 SUS304 (hair line) Flag - 51.3 25.4 91 71 28.3 1PC 1 - 36680856 7.99 SGD
Shipped after 2018-06-25
45.6 32 SUS304 (hair line) Flag - 62.1 32.3 107 83 36.9 1PC 1 - 36680865 9.99 SGD
Shipped after 2018-06-25
45.9 32 SUS304 (hair line) Basso - 62.1 32.5 107 83 30.4 1PC 1 - 36680901 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 3.69
13 Customer Reviews
The reviews are automatic translation.
On the rail
5
From Japan
On 2018-05-20 00:04:08
It is very handy to make handrails from car to home. ... It's a bit cospay, though.
This review is about item#36680847.
Use it to lower the heavy weight to the stainless steel pipe.
5
From Japan
On 2018-04-26 15:07:12
There is not enough worry in normal use unless a person dangles because there is sufficient strength.
This review is about item#36680874.
Used for installation of a towel rack in a bathroom.
3
From Japan
On 2017-12-11 16:54:42
There is no right angle due to the attachment of the spherical surface and the relationship between the four mounting holes. It was necessary to loosen the mounting screw and correct it.
This review is about item#36680847.
Hangar pipe shelf
4
From Japan
On 2017-10-16 18:02:11
The finish became beautiful. I am happy that the price will be a little cheaper.
This review is about item#36680865.
As a railing on the outer staircase
5
From Japan
On 2017-01-07 17:37:45
Although it seems to be light and weak, I could install it with a glitch. I hope rust does not come out.
This review is about item#36680874.
For handrails. For tire shovels get on and off
4
From Japan
On 2016-07-05 03:41:07
I purchased it because I can not make it at the existing size. It is purchase together with the pipe. This product is as thin as you say, it is thin and lightweight, but the strength of the neck part is only concerned with caulking.
This review is about item#36680856.
Used for outer staircase handrails
2
From Japan
On 2016-03-06 15:08:30
Since it is not a one-piece molded item, there is no choice but the mounting hole position is different for each individual. It is useless unless you work with the actual item.
This review is about item#36680865.
Window frame rod
5
From Japan
On 2015-08-15 09:51:50
It is making firm with price.
This review is about item#36680856.
Installation of pipe hanger
4
From Japan
On 2015-04-12 09:44:50
It is a pity that the price feels expensive. Easy to install as well as beautiful appearance.
This review is about item#36680865.
Height of a handrail Volume raised
5
From Japan
On 2014-08-26 14:18:24
Easy to install and good looking! It is!
This review is about item#36680874.

Related Products