The reviews are automatic translation.
Used for rolled stainless steel pipe 32 mm
From Japan
On 2018-03-09 20:38:31
I was worried because it was thin, but three years passed without trouble even if I got a lot of clothes on 1800 mm pipe. I bought 10 pieces and there was not any problem.
For hanging pipe
From Japan
On 2018-03-09 14:26:24
I bought it as the cheapest and reasonable one. It was a thin but unreliable feeling, but there is no problem. The attached screws are # 1 bit bad, and workability was bad.
Clothespins clothes closet
From Japan
On 2017-09-05 16:14:14
I bought it with a stainless steel pipe at the same time. It is cheap and strong. It is the fourth repeat purchase.
When attaching stainless steel pipe for clothes to pillar of wood
From Japan
On 2017-03-14 08:29:04
It can be used normally. However, it feels very thin.
In the interior !?
From Japan
On 2016-12-26 21:38:23
It is inexpensive, refreshing feeling, I am satisfied very much. . . . . .
Shelf board
From Japan
On 2016-12-06 23:26:46
Although it is cheap, there were things where screw holes were not properly done. Bali was left.
Repair of wardrobe
From Japan
On 2016-10-04 19:44:12
Since the plastic socket has been broken, replace the size with a metal one Just fit Greatly satisfied!
I bought it with the stain pipe for clothes at the beach.
From Japan
On 2016-05-23 15:13:24
I believe in being strong in salt. I wish it had thick walls!
It will be used as a support for the end of a bent pipe
From Japan
On 2015-10-05 16:20:48
Although I have not used it yet, it seems to be good for installation in a place where things are thin and narrow. Satisfied
Towel rack
From Japan
On 2015-09-09 12:01:03
The finish is miscellaneous. The end of the opening that receives the pipe keeps cutting, it is jaggy and dangerous