Buy more than* S$200* and get FREE SHIPPING

DC Chrome Cross, Rotation Set Screw

3.83 (6)
Dimensions D (mm)
7
Material (Body)
ZDC / chrome plating
Accessories
Rotation set screw (M4), wrench
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.4 24 37.9 19 1PC 1 - 36681242 3.99 SGD
In stock
38.5 44.5 79.6 38 1PC 1 - 36681276 13.99 SGD
In stock
25.3 31.4 44.6 25 1PC 1 - 36681251 8.99 SGD
In stock
32.3 37.8 56.8 32 1PC 1 - 36681267 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Grab handlers and clothes
5
From Japan
On 2017-08-02 15:53:35
I thought that I wanted to install two sets of set bolts in one pipe.
This review is about item#36681267.
Closet pipe installation
5
From Japan
On 2017-07-14 07:56:26
It is generally satisfactory. There are internal burrs and it seems likely to get scratched when passing through a pipe, Imoneji can not be trusted so much I tried tapping screws, but it is cheap and a good item.
This review is about item#36681267.
Stainless steel rod assembly
5
From Japan
On 2017-07-13 21:31:08
There is screw stopping by inserting, it is good. It's a nice thing. You can use it.
This review is about item#36681267.
Furniture Stand Production
2
From Japan
On 2017-07-07 14:39:34
I'd like to ensure that the insertion is 13 mm less, at least 20 mm or more, I am worried about durability.
This review is about item#36681251.
Shelf creation
2
From Japan
On 2015-06-01 04:44:39
Because it was too tight for a pipe with an outer diameter of 25.4 mm, it was cut again and used. It took one extra work.
This review is about item#36681251.
Clothes
4
From Japan
On 2014-03-25 15:30:49
Although there was no problem in quality, there was a bad engagement of the rotation stopper screws.
This review is about item#36681267.

Related Products