Buy more than* S$200* and get FREE SHIPPING

DC Chrome 3 Hole, Rotation Set Screw

4.00 (3)
Dimensions D (mm)
7
Material (Body)
ZDC / chrome plating
Accessories
Rotation set screw (M4), wrench
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.3 31.4 46 25 1PC 1 - 36681285 8.99 SGD
Shipped after 2018-01-22
32.4 38 57 32 1PC 1 - 36681294 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Create a shelf in the refrigerator
5
From Japan
On 2017-04-23 13:07:50
I appreciate the texture of the item, the screws that came with it, and a hexagonal wrench. I do not feel stress at all in my work.
This review is about item#36681294.
Creating a wooden shelf
5
From Japan
On 2017-02-10 17:13:16
I made a wooden shelf with a stain pipe. Each joint was connected according to the design drawing, and a fine wooden shelf was completed. It is recommended!
This review is about item#36681294.
Rack production
2
From Japan
On 2015-02-27 13:31:19
There is less chance of falling, pipes drop off ... I can not use it this time. Since the rotation locking screw has also become an idiot from the beginning, it was not usable with no processing. I processed all and processed the screws. Please display only the loading dimensions.
This review is about item#36681294.

Related Products