Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DC Chrome 4 Hole, Rotation Set Screw

4.75 (4)
Dimensions E (mm)
7
Material (Body)
ZDC / chrome plating
Accessories
Rotation set screw (M4), wrench
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Dimensions D (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Dimensions D (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.3 36.5 50.2 66 32 1PC 1 - 36681312 14.99 SGD
In stock
25.4 29.8 41 52 25 1PC 1 - 36681303 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Create a shelf in the refrigerator
5
From Japan
On 2017-04-23 13:07:41
I appreciate the texture of the item, the screws that came with it, and a hexagonal wrench. I do not feel stress at all in my work.
This review is about item#36681312.
Creating a wooden shelf
5
From Japan
On 2017-02-10 17:13:50
I made a wooden shelf with a stain pipe. Each joint was connected according to the design drawing, and a fine wooden shelf was completed. Threaded is recommended!
This review is about item#36681312.
Expansion of material storage rack
4
From Japan
On 2016-08-23 13:55:19
There was something that the opening diameter was slightly different, which took a while.
This review is about item#36681303.
Mounting on pipe hanger L type
5
From Japan
On 2013-06-06 10:45:38
It was saved.
This review is about item#36681312.

Related Products