Buy more than* S$200* and get FREE SHIPPING

Metal Shelf Bracket

4.70 (23)
...see all
Product Options
ADD TO CART
Dimensions A (mm) Nominal Dimension (mm) Material (Body) Color Accessories Mounting Hole Dimension (mm) Number of Mounting Holes Safe Load (kg) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Dimension (mm) Material (Body) Color Accessories Mounting Hole Dimension (mm) Number of Mounting Holes Safe Load (kg) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 125x150 Iron / Baked Green Screw 3.6-4.0 6 12 18 125 29 1PC 1 - 36681346 2.11 SGD
In stock
252 200x250 Iron / Baked Green Screw 3.7-4.3 6 21 27 201 39 1PC 1 - 36681364 4.17 SGD
In stock
350 300x350 Iron / Baked Green Screw 4.0-4.4 6 33 30 300 48 1PC 1 - 36681382 8.82 SGD
In stock
401 350x400 Iron / Baked Green Screw 4.0-5.0 10 37 35 351 54 1PC 1 - 36681391 12.66 SGD
In stock
100 75x100 Iron / Baked Green Screw 3.0-3.8 6 4 15 76 24.5 1PC 1 - 36681321 0.96 SGD
Shipped after 2017-03-03
150 125x150 Iron / Baked Silver Screw 3.6-4.0 6 12 18 125 29 1PC 1 - 36681504 2.11 SGD
In stock
128.5 100x125 Iron / Baked White Screw 3.0-3.8 6 8 16.5 98 25 1PC 1 - 36681416 1.17 SGD
In stock
301 250x300 Iron / Baked Black Screw 3.8-4.4 6 28 27 250 43 1PC 1 - 36681696 5.34 SGD
In stock
128.5 100x125 Iron / Baked Green Screw 3.0-3.8 6 8 16.5 98 25 1PC 1 - 36681337 1.17 SGD
In stock
200 150x200 Iron / baking finish Green Bis 3.7-4.2 6 17 22 152 33 1PC 1 - 36681355 2.49 SGD
In stock
301 250x300 Iron / baking finish Green Bis 3.8-4.4 6 28 27 250 43 1PC 1 - 36681373 5.34 SGD
In stock
200 150x200 Iron / Baked Silver Screw 3.7-4.2 6 17 22 152 33 1PC 1 - 36681513 2.76 SGD
In stock
252 200x250 Iron / Baked Silver Screw 3.7-4.3 6 21 27 201 39 1PC 1 - 36681522 3.81 SGD
In stock
350 300x350 Iron / Baked Silver Screw 4.0-4.4 6 33 30 300 48 1PC 1 - 36681547 8.10 SGD
In stock
350 300x350 Iron / baking finish Black Bis 4.0-4.4 6 33 30 300 48 1PC 1 - 36681705 8.10 SGD
In stock
200 150x200 Iron / baking finish Brown Bis 3.7-4.2 6 17 22 152 33 1PC 1 - 36681592 3.29 SGD
In stock
150 125x150 Iron / baking finish Brown Bis 3.6-4.0 6 12 18 125 29 1PC 1 - 36681583 2.77 SGD
In stock
252 200x250 Iron / baking finish Brown Bis 3.7-4.3 6 21 27 201 39 1PC 1 - 36681601 3.81 SGD
In stock
150 125x150 Iron / baking finish Black Bis 3.6-4.0 6 12 18 125 29 1PC 1 - 36681662 2.11 SGD
In stock
200 150x200 Iron / baking finish Black Bis 3.7-4.2 6 17 22 152 33 1PC 1 - 36681671 2.49 SGD
In stock
252 200x250 Iron / baking finish Black Bis 3.7-4.3 6 21 27 201 39 1PC 1 - 36681687 3.81 SGD
In stock
350 300x350 Iron / baking finish Brown Bis 4.0-4.4 6 33 30 300 48 1PC 1 - 36681626 8.82 SGD
In stock
301 250x300 Iron / baking finish Brown Bis 3.8-4.4 6 28 27 250 43 1PC 1 - 36681617 5.34 SGD
In stock
100 75x100 Iron / porcelain paint White Screw 3.0-3.8 6 4 15 76 24.5 1PC 1 - 36681407 1.02 SGD
In stock
150 125x150 Iron / porcelain paint White Screw 3.6-4.0 6 12 18 125 29 1PC 1 - 36681425 2.11 SGD
In stock
401 350x400 Iron / porcelain paint White Screw 4.0-5.0 10 37 35 351 54 1PC 1 - 36681477 12.66 SGD
In stock
301 250x300 Iron / porcelain paint Silver Screw 3.8-4.4 6 28 27 250 43 1PC 1 - 36681531 5.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
To receive the shelf
5
From Japan
On 2017-02-18 22:52:53
Cospa is good. Size was perfect. Buy again.
This review is about item#36681416.
Shelf of the warehouse
4
From Japan
On 2016-11-30 15:01:58
30 purchase the control panel material was cut into the wall of concrete to use to mount as a shelf. Strength's a sufficiently likely, not even crappy feeling. So fastened with screws to match the thickness of the wall or plate, screw that came with the included got left over in large quantities.
This review is about item#36681547.
Garage shelf 250 × 300
5
From Japan
On 2016-10-22 01:05:17
250mm × 300mm Silver, Width in the garage 30cm, we put a shelf in the plywood with a thickness of 12mm.
This review is about item#36681531.
Shelf mounting
5
From Japan
On 2016-10-04 17:12:29
There was anxiety in strength so cheap, but truly made in Japan, was the firm goods. It does not wobble at all. It is a highly reliable product.
This review is about item#36681583.
Received shelf
5
From Japan
On 2016-10-03 10:00:13
In particular, there is no problem. It is a bargain at this price with a wood screw!
This review is about item#36681513.
Kitchen shelf
5
From Japan
On 2016-07-07 16:14:04
The color of the silver it was difficult to understand in the photograph, but with whitish paint Silver, It was able to be used without any problem. I was relieved because I came in the top of the next day morning.
This review is about item#36681522.
furniture
5
From Japan
On 2016-07-07 16:10:54
But it is not yet using it, is satisfied
This review is about item#36681617.
We made a large bookcase.
5
From Japan
On 2016-05-11 21:25:53
Use the shelf received bracket at 60cm intervals, we made a number of the large bookcase of five stages. And it can be easily stored thousands of books is very happy. We used about 250 in total the shelf receiving brackets. I think I was able to make cheap than buy a bookshelf.
This review is about item#36681617.
Curtain plate reinforcement of hanging cupboard
5
From Japan
On 2016-04-10 08:07:29
The original use it uses e different applications. Well-made.
This review is about item#36681337.
Stairs
4
From Japan
On 2016-03-06 18:21:35
If you about this product was compared with Monotarou pair Osaka soul, Osaka soul advantage Monotarou corners press is protruding larger than the general goods, would be Resistant degree measures, The protruding height also need to be placed in consideration. Same color screw is good
This review is about item#36681477.

Related Products