Buy more than* S$200* and get FREE SHIPPING

Stainless Shelf Bracket

4.00 (1)
Number of Holes
4
Dimensions C (mm)
16
Hole Diameter (phi mm)
5
Material (Body)
SUS304 / hairline
...see all>
Product Options
ADD TO CART
Thickness (mm) Dimensions B (mm) Dimensions A (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Dimensions B (mm) Dimensions A (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 45 45x90 1PC 1 - 36681802 12.99 SGD
Shipped after 2018-05-31
- 100 60 60x100 1PC 1 - 36681811 10.99 SGD
Shipped after 2018-05-30
- 120 75 75x120 1PC 1 - 36681836 17.99 SGD
Shipped after 2018-05-30
5 180 90 90x180 1PC 1 - 36681854 14.99 SGD
In stock
- 120 60 60x120 1PC 1 - 36681827 10.99 SGD
In stock
- 150 75 75x150 1PC 1 - 36681845 15.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shelf [granite] received
4
From Japan
On 2012-05-21 08:27:12
I hope the rust does not come out, but when will the result be?
This review is about item#36681854.

Related Products