Buy more than* S$200* and get FREE SHIPPING

Iron Welding Hinge

4.37 (19)
Finishing Material
Iron / cloth
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 25 2.4 50.5 50 1PC 1 - 36681915 1.83 SGD
In stock
6 31 3 65 65 1PC 1 - 36681924 2.48 SGD
In stock
7 36.5 3.1 75 75 1PC 1 - 36681933 2.81 SGD
In stock
7 44 3.5 90 90 1PC 1 - 36681942 4.20 SGD
In stock
8 50 3.5 100 100 1PC 1 - 36681951 4.98 SGD
In stock
10 60 4.4 125 125 1PC 1 - 36681967 8.81 SGD
In stock
11 75 4.9 150 150 1PC 1 - 36681976 12.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
To product
5
From Japan
On 2017-02-21 15:28:12
Price range is satisfied almost. Frequency of use is low.
This review is about item#36681915.
Iron door production
3
From Japan
On 2017-02-10 08:39:31
There's nothing wrong with the product. Is the same as other companies with performance. Price was the lowest price.
This review is about item#36681915.
The lid of the box to put in outdoor
2
From Japan
On 2017-02-09 15:33:29
Quite the material is soft, has come off thousand expired in the middle chew the paint and open the lid after drying asked to paint with customers. Such a thing I believe the material is brittle, not the hardware bought in welding material shop until now.
This review is about item#36681915.
Used as a hinge of iron door
5
From Japan
On 2016-12-27 13:30:58
Although we used each size, which also can be used with confidence there is strength. And it has helped us in the reasonable.
This review is about item#36681951.
Hinge damage exchange warehouse door
5
From Japan
On 2016-11-08 14:42:56
Welding hinges of 150mm was saved without the neighborhood. It is very strong with a solid build.
This review is about item#36681976.
Gate
2
From Japan
On 2016-08-30 18:00:30
Version of chrome mate is also hope.
This review is about item#36681942.
Manufacture of bike lift
5
From Japan
On 2016-08-09 12:23:11
Weldability is good. Since the goods for welding is not painting, welding defects may also be a happen difficulty likely. Rattling almost none. If by force say, I want you to write a load-bearing in the item description. Because Once broken after welding replacement is very. . I bought the 75mm of the product, but it is a great success since it has endured in the margin on the weighted much time being 100kg!
This review is about item#36681933.
Opening and closing door
5
From Japan
On 2016-08-04 19:55:57
150 iron hinges of a millimeter size is saved because the middle. It is difficult to obtain
This review is about item#36681976.
Motorcycle for garage door
5
From Japan
On 2016-08-01 18:21:11
I think that may be cheap and a firm and durable. Also it will buy.
This review is about item#36681924.
Hakowana creation of the boar
5
From Japan
On 2016-06-13 14:35:31
There is also survives a cheap enough strength. The price in the neighborhood of the home center was not impossible.
This review is about item#36681942.

Related Products