Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 61.5 3.7 125 125 SUS304 / hairline 1PC 1 - 36682037 30.99 SGD
In stock
7 37 2.9 75 75 SUS304 / hairline 1PC 1 - 36682003 7.99 SGD
In stock
12 75 3.8 150 150 SUS304 / hairline 1PC 1 - 36682046 40.99 SGD
In stock
5 25 2.4 50.5 50 SUS304 (Trim line) 1PC 1 - 36681985 3.99 SGD
In stock
6 32 2.9 65 65 SUS304 (Trim line) 1PC 1 - 36681994 5.99 SGD
In stock
8 44 2.9 90 90 SUS304 (Trim line) 1PC 1 - 36682012 10.99 SGD
In stock
8 50 3.7 100 100 SUS304 (Trim line) 1PC 1 - 36682021 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 3
1 star 0
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Locker hinge
4
From Japan
On 2017-12-16 15:39:09
Especially it was able to be used without problems. We will try durability from now on.
This review is about item#36681985.
Manufacture of machine
5
From Japan
On 2017-11-08 14:53:13
In other manufacturers this size was lacking and I was in trouble in the manufacture of machines. But I found something for this size.
This review is about item#36682003.
During general work
3
From Japan
On 2017-07-23 10:03:21
I used it regularly · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
This review is about item#36682003.
Hinges for cover
5
From Japan
On 2017-07-13 09:39:25
It is very solid and durable.
This review is about item#36682012.
Maintenance of machine
5
From Japan
On 2017-05-20 23:19:31
It is saved for cheap purchase. I will also purchase it if I have the opportunity.
This review is about item#36681985.
Produce doors
5
From Japan
On 2017-04-13 14:53:22
I am fortunate if it grows a little larger. To the size of SS! It is!
This review is about item#36681985.
Used as a door of a self-governing body garbage station
4
From Japan
On 2016-03-25 18:27:18
I searched for and found it for use in large quantities. Since other stain hinges are either thin or high, since they are welded hinges, it is necessary to drill in the case of screw tightening, but I thought that if you make jigs it will not be difficult to drill holes, but, There was dimensional variation and it was a bit painful. But anyway it was cheap and saved. Osaka spirit million years old!
This review is about item#36681994.
For the door
5
From Japan
On 2015-11-02 16:51:57
You can use it as a leading manufacturer. Also, we purchase when using.
This review is about item#36682037.
Exchange of door hinge
2
From Japan
On 2015-10-30 10:30:12
I bought four, but there was one thing that was hard to move, and the sound rang after installation. I thought about whether it will be subject to exchange, but I gave up because there is not enough time on the schedule. I think that it is a very good product unless there is quality variation.
This review is about item#36682021.
Exchange of door hinge
2
From Japan
On 2015-10-29 15:29:08
I bought four, but there was one thing that was hard to move, and the sound rang after installation. I thought about whether it will be subject to exchange, but I gave up because there is not enough time on the schedule. I think that it is a very good product unless there is quality variation.
This review is about item#36682021.

Related Products