Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Shelf Columns

3.78 (18)
Finishing Material
SUS430 (Trim line)
Overall Length (mm)
1820
Specification
Curing sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 - 36682055 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 4
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
Bookshelf
3
From Japan
On 2017-12-25 13:11:26
It is a little disappointing that packing is good and something bent is also included
This review is about item#36682055.
Effective utilization of storage space
5
From Japan
On 2017-12-17 07:23:00
I bought it at the time of remodeling in order to effectively utilize the space inside the storage. I think that fine adjustment can be made because the pitch of the hook is 15 mm and it is a little bit narrower than those of other companies.
Production of shelves
5
From Japan
On 2017-12-04 18:03:42
I could purchase the same thing as the one in use cheaply. It was much cheaper than the home center.
This review is about item#36682055.
To add a shelf to the wall
3
From Japan
On 2017-10-03 15:04:57
I used it in half. It can be used without problems without difference with the manufacturer's products.
This review is about item#36682055.
Used when setting shelves
1
From Japan
On 2017-09-23 18:53:32
I wanted to use it the next day, but things did not arrive. Other goods that I ordered together arrived the next day ... There is no meaning of shipping on that day. It is not a product, it is useless in terms of transportation It can not be used in the future. If delivery takes time, in the item description You should write it carefully. After all, I bought other goods in another store.
This review is about item#36682055.
Storage interior
4
From Japan
On 2017-03-31 03:51:17
It is convenient because you do not have to ask Kanono shop. It is good to be delivered
This review is about item#36682055.
Used for setting storage shelves
5
From Japan
On 2017-03-18 00:55:30
It is low price and very helpful. We will also order next time.
This review is about item#36682055.
Furniture rack
1
From Japan
On 2017-03-16 07:06:38
The finish is dirty. It is not HL finish at all. It is the fabric of 2B
This review is about item#36682055.
Shelf construction
5
From Japan
On 2017-02-04 14:51:59
Even cheap price was enough to use. Set price is also saved. It might be better to sell the roses.
This review is about item#36682055.
Renovation site
5
From Japan
On 2016-04-21 14:43:04
I bought it all together using coupons. It is the second time. It is cheaper than usual hardware store. I am saved.
This review is about item#36682055.

Related Products