Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Shelf Pole Hook

3.80 (15)
Thickness (mm)
0.8
Material
SUS430
Specification
Without rubber, Curing sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36682064 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 3
2 star 3
1 star 0
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
Added hook of shelf post
3
From Japan
On 2018-05-21 16:03:59
It is difficult to use it as a material. I feel it is easy to deform when inserting.
This review is about item#36682064.
To add a shelf to the wall
3
From Japan
On 2017-10-03 15:02:20
There is no difference between the manufacturer's products and it can be used without particular problems.
This review is about item#36682064.
Use it as a storage shelf
2
From Japan
On 2017-03-31 03:53:45
It is good that purchase is easy. This part is hard and hard to use when a woman attempts to put on it. The client is hard to use for moving the position, a little more ingenuity is necessary
This review is about item#36682064.
Used for setting storage shelves
2
From Japan
On 2017-03-18 01:00:55
The disadvantage is that the shape does not return a bit when fitting on the rail. However, considering this low price, I think that I can not get it.
This review is about item#36682064.
Shelf construction
5
From Japan
On 2017-02-04 14:53:25
Because it is rose selling, it is saved. Both the shelf and cabinet are cheap and easy to use.
This review is about item#36682064.
For myself
5
From Japan
On 2016-11-19 20:30:41
It is the second purchase. Used to create shelves after removing small kitchen small refrigerator. Construction without any problem at all. Is not it ok to wrap 8 or 16 on paper?
This review is about item#36682064.
For closet making in the living room
4
From Japan
On 2016-11-10 15:42:53
It was not easy to insert the protrusion under the hook. It seems to be a bit too high.
This review is about item#36682064.
Used for dowel rails
5
From Japan
On 2016-06-28 14:36:27
I used it for the hole interval, 17.5 mm dowel rail. Although it was a duborail purchased at a home center in the past, it was not sold recently, but it was used as a substitute, but if it spreads a little a little it fixed firmly. It was cheap and saved.
This review is about item#36682064.
Bookshelf
4
From Japan
On 2016-05-25 22:32:09
It is currently under construction but does not require consideration for detailed production, it seems to be the best for a self-made group
This review is about item#36682064.
Renovation
5
From Japan
On 2015-06-02 14:51:30
I was glad that the making was solid.
This review is about item#36682064.

Related Products