Buy more than* S$200* and get FREE SHIPPING

Vinyl Tape # 101

3.74 (19)
Elongation (%)
180
Tape Thickness (mm)
0.2
Tape Length (m)
10
Base Material
PVC
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) JIS Standard Adhesive Withstand Voltage Color Volume Lower Efficiency (M ohm/cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) JIS Standard Adhesive Withstand Voltage Color Volume Lower Efficiency (M ohm/cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 4.3x108 1pack(10roll) 1 - 19055803 10.99 SGD
In stock
- - - - - 4.3x108 1pack(10roll) 1 - 19055828 10.99 SGD
In stock
- - - - - 4.3x108 1pack(10roll) 1 - 19055794 10.99 SGD
In stock
- - - - - 4.3x108 1pack(10roll) 1 - 19055812 10.99 SGD
In stock
28.2 JIS C2336 A kind Rubber type 5000 V x 1 min / good Black 4.3x10<sup>8</sup> 1Pack(10Roll) 1 - 36683001 10.99 SGD
In stock
28.2 JIS C2336 A kind Rubber type 5000 V x 1 min / good Gray 4.3x10<sup>8</sup> 1Pack(10Roll) 1 - 36683017 10.99 SGD
In stock
28.2 JIS C2336 A kind Rubber type 5000 V x 1 min / good White 4.3x10<sup>8</sup> 1Pack(10Roll) 1 - 36683026 10.99 SGD
In stock
28.2 JIS C2336 A kind Rubber type 5000 V x 1 min / good Cream 4.3x10<sup>8</sup> 1Pack(10Roll) 1 - 36683035 10.99 SGD
In stock
28.2 JIS C2336 A kind Rubber type 5000 V x 1 min / good Yellow 4.3x10<sup>8</sup> 1Pack(10Roll) 1 - 36683044 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 4
1 star 2
Review Rating: 3.74
19 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2017-11-15 19:12:22
Noticed that the stock vinite is gone, purchasing in a hurry! I usually bought it without worrying about the item name at a depot or a home center. When I thought that it was cheap to order after ordering with a monotaro, it was less Oita rolling than Vinite who always buy it. Perhaps it's half? Well, when using it there is no problem, so it is good, but ...
This review is about item#36683017.
Motorcycle Maintenance
5
From Japan
On 2017-07-17 23:20:14
I tried using Rijiko tape and other things, but this is the easiest to use and cheapest.
This review is about item#36683001.
Terminal processing of wiring and others
5
From Japan
On 2017-06-01 15:00:34
I was taught in the dermatology department, but I was surprised to hear that it became an adhesive plaster. Even if I stick it directly to the skin, my case did not itch it red.
This review is about item#36683026.
Wiring repair in own factory
4
From Japan
On 2017-05-05 19:23:04
It is better not to sticky paste even after a long time. Many of the other company's products are sticky when time passes even with well-known manufacturer products. Because it is not 20 m roll, it is a star - 1 piece. Even amateurs use 20 m rolls (haha)
This review is about item#36683001.
Electrical construction
1
From Japan
On 2017-02-27 21:46:46
I misunderstood 20 m rolling and ordered it. Online mail order is convenient, but I do not know the actual size, so I'm having trouble with this a lot. Professional electrician does not use 10 m wind.
This review is about item#36683017.
Insulation
2
From Japan
On 2016-06-14 16:54:59
Please prepare a tape of 20 m
This review is about item#36683017.
Insulation of domestic electrical work
5
From Japan
On 2016-03-04 21:28:15
You can work perfectly by buying in ten pieces.
This review is about item#36683001.
For covering electric materials
5
From Japan
On 2016-02-26 10:00:42
There are many things to use on the site, good workability is good and staff are popular. The price is also satisfied.
This review is about item#36683017.
Wiring and repair work of automobiles, motorcycles
5
From Japan
On 2015-12-05 09:34:06
It is a company that seems to have been forgotten by the public because the electrochemical industry is an unfriendly counterpart more than the government office, because the product is good even if there is no business, but this is good. There are many repair work of the wiring at the rest car of the old car, but somehow, many people use cheap vinyl tape for repairing the wiring even in the professional restore, they become sticky with stiffness, thickened to stiffness, hardened I am going to correct it on the spot, but after all the wiring corrodes and it becomes trouble in many cases. However, by using this we are free from such risks. 1. Because it has flexibility and good elongation, it also follows moving parts. 2. It can be torn by hand, so you do not have to cut with scissors or a cutter. 3. Nori does not get sticky and does not protrude, so do not call dust or dirt after repair. 4. The finish is good, even if time gets clean like genuine. Recently there are similar products made in China, but even at normal temperature the temperature change hardens or turns into Funafuna. Currently, I think that there is nothing more than this.
This review is about item#36683001.
Used for machine maintenance
5
From Japan
On 2015-11-22 19:28:46
Tape elongation was good, insulation performance was also sufficient. I also want to purchase.
This review is about item#19055812.

Related Products