Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel U-Shaped Hood Louvers, with Damper

4.40 (5)
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Dimension F (mm) Effective Area (cm2) Dimensions A (mm) Compatible Pipe Diameter (phi mm) Dimension H (mm) Dimension G(mm) Nominal Diameter (mm) Temperature (Degree c) Height (mm) Mesh Color Wire Net Pace (mm) Dimensions C (mm) Dimensions B (mm) Aperture Area (cm2) Dimensions E (mm) Finishing Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Dimension F (mm) Effective Area (cm2) Dimensions A (mm) Compatible Pipe Diameter (phi mm) Dimension H (mm) Dimension G(mm) Nominal Diameter (mm) Temperature (Degree c) Height (mm) Mesh Color Wire Net Pace (mm) Dimensions C (mm) Dimensions B (mm) Aperture Area (cm2) Dimensions E (mm) Finishing Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 - 175 - 157 58 - - - - - - 111 98 27.08 76 Metallic gray 86 1PC 1 UK-UGEN100SHD-MG 86955312 31.99 SGD
In stock
- 25 - 230 - 207 62 - - - - - - 160 146 48.1 93 Metallic gray 130 1PC 1 UK-UGEN150SHD-MG 86955321 57.99 SGD
In stock
- 19 - 138 - 117 45 - - - - - - 84 74 11.7 63 Hairline clear paint 66 1PC 1 UK-UGEN75SHD-HL 86955294 32.99 SGD
Shipped after 2018-05-11
- 30 - 310 - 275 83 - - - - - - 211 195 117.37 95 Metallic gray 178 1PC 1 UK-UGEN200SFD-HL 86955337 169.99 SGD
In stock
- 19 - 138 - 117 45 - - - - - - 84 74 11.7 63 Metallic gray 66 1PC 1 UK-UGEN75SHD-MG 86955303 29.99 SGD
Shipped after 2018-05-11
100 22 58.3 (Ventilation) 175 (Inside diameter) 98-111 157 58 100 72 (Water block) 22 (Wire mesh) 12M Trim line / clear 0.29x12M 111 98 - 76 - 86 1PC 1 UK-UGEN100SHD-HL 36683087 30.99 SGD
In stock
150 25 104.9 (Ventilation) 230 (Inside diameter) 146-160 207 62 150 72 (Water block) 50 (Wire mesh) 12M Trim line / clear 0.29x12M 160 146 - 93 - 130 1PC 1 UK-UGEN150SHD-HL 36683096 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Construction work
4
From Japan
On 2015-12-13 15:03:33
Although finishing may have an influence by secular change, I think that it is useless if it is roughly this price. I was sent immediately. I am satisfied.
This review is about item#36683087.
Construction work
4
From Japan
On 2015-12-02 14:57:18
Although finishing may have an influence by secular change, I think that it is useless if it is roughly this price. I was sent immediately. I am satisfied.
This review is about item#36683087.
At the ventilation opening of the carnival face that is in contact with the neighboring house
4
From Japan
On 2015-11-24 15:08:33
It is made of stainless steel and has a cover in the opening, so it is attached with a damper so it can be attached to the wall that is in contact with the neighboring house with confidence.
This review is about item#36683087.
exhaust port
5
From Japan
On 2015-08-06 16:20:01
It has a solid structure with insect net and temperature fuse damper, and its appearance is also beautiful.
This review is about item#36683096.
Exhaust port inlet
5
From Japan
On 2014-01-20 20:17:11
I was able to save a lot of money I was relieved because I was worried that I did not understand the product because the color was different in the photograph, but it was the same color
This review is about item#36683096.

Related Products