Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mesh Basket D Type

3.75 (8)
Upper Dimensions (mm)
300-280x242, 300 - 280x242
Lower Dimension (mm)
255x175, 255x175
Processing
PE coating, PE coating
Weight (g)
700, 700
Height (mm)
260-220, 260 - 220
Material
steel, Steel
Accessories
Mounting bracket, Mounting bracket
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 9214B-T 36683236 36.74 SGD
In stock
Charcoal, Dark Gray 1PC 1 9214B-T 36683245 36.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
As a replacement
4
From Japan
On 2015-06-16 19:16:23
Firmly cheaper in spite of making was, was able to easily exchange it has also attached mounting bracket. The size is smaller than what I had imagined, but no particular problem.
This review is about item#36683236.
Family bike
5
From Japan
On 2014-06-04 11:52:57
It was ordered because the previous basket of the bicycle is broken. This basket is 1500 yen in the neighborhood hardware store. Large satisfaction attached can be purchased at 500 yen or less in Monotarou also was easy.
This review is about item#36683236.
Bicycle repair
4
From Japan
On 2014-04-03 08:43:35
Even though there is cheap price, I think in particular that it is a good commodity without problems. Also I would like to buy if the opportunity arises.
This review is about item#36683236.
It was useless
1
From Japan
On 2012-12-03 23:44:25
Not fit on my bike, I could not attach.
Exchange
3
From Japan
On 2012-10-06 21:25:21
Smaller than the basket of marked with Bridgestone, the hole does not fit well. It was attached to devise.
This review is about item#36683245.
Private
3
From Japan
On 2012-08-29 12:53:28
A little to make it was sloppy. Cheap But I'm not be helped because w
This review is about item#36683236.
And basket deformation which was used until now, so came out also rust exchange
5
From Japan
On 2012-06-03 16:29:18
Remove the old basket, easy installation in Accessories. Completed in 10 minutes. Is a little smaller, to make even if you firmly, very happy if this price.
This review is about item#36683236.
I used to private bike.
5
From Japan
On 2012-01-05 15:11:44
Looks I think that the domestic bicycle brand products and not inferior. Durability does not know yet.
This review is about item#36683245.

Related Products