Buy more than* S$200* and get FREE SHIPPING

Bike Basket Mesh

4.73 (11)
Upper Dimensions (mm)
355-300x245, 355 to 300x245
Lower Dimension (mm)
305-280x185, 305 to 280x185
Processing
PE coating, PE coating
Weight (g)
1200, 1200
Height (mm)
215-295, 215 to 295
Material
steel, Steel
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pearl Silver, Pearl Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9901 36683263 34.99 SGD
Shipped after 2018-05-25
black, Black   1PC 1 9901 36683254 34.99 SGD
In stock
Charcoal, DarkGray   1PC 1 9901 36683272 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Front basket of grandchild's school bicycle
5
From Japan
On 2018-03-13 17:20:45
I am glad that it is big and as big as the size I have ever had. Installation was also easy.
This review is about item#36683254.
Bike to school
2
From Japan
On 2016-04-19 11:48:58
Because I was bought on knowing that the width is 5 cm smaller than originally attached to Bridgestone, the capacity was not quite comparable. I feel the bicycle has become cheap. I think that it is as it is price.
This review is about item#36683272.
Used for bicycle luggage basket
5
From Japan
On 2015-11-07 13:34:00
A polite product without resin processing unevenness. Even with a few shocks it is sturdy construction.
This review is about item#36683263.
Exchange of home bicycle basket
5
From Japan
On 2015-10-12 20:57:01
Purchased for replacement of a front bicycle ancient and rusty bicycle. Installation is also easy. It is convenient for storage as it is larger than normal.
This review is about item#36683254.
Bicycle car change
5
From Japan
On 2015-10-08 20:21:24
I asked my wife for a big basket and exchanged it. It looks like you are happy.
This review is about item#36683263.
Bicycle Maintenance
5
From Japan
On 2015-02-19 21:04:13
It is stronger and cheaper than I expected.
This review is about item#36683272.
On Bridgestone's bicycle
5
From Japan
On 2014-10-27 19:55:48
Bridgestone 's light car (mama - chan)' s basket has been used for a long time and bent, the corner has opened, so I bought it for replacement. I chose the size because it was close to the original basket, but it was perfectly the same size as the genuine product
This review is about item#36683254.
Bicycle repair request festival
5
From Japan
On 2014-07-09 15:15:07
I felt it was solidly made at the time of replacing the front car. Afterwards we expect that customers will be pleased if they can be used without rust for as long as possible.
This review is about item#36683254.
To put the luggage
5
From Japan
On 2014-05-26 13:23:57
Although the screw of the first came was licking etc., it is satisfied except it
This review is about item#36683254.
Bicycle replacement parts
5
From Japan
On 2014-05-08 10:11:07
Screws and washers necessary for installation are also included and can be exchanged with a screwdriver with a single wrench.
This review is about item#36683254.

Related Products