Buy more than* S$200* and get FREE SHIPPING

Wire Basket

3.88 (8)
Upper Dimensions (mm)
355x255
Lower Dimension (mm)
305x225
Processing
PE coating
Height (mm)
185-230
Material
steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1PC 1 CT-1 36683324 32.99 SGD
In stock
clear 1PC 1 CT-1 36683315 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-10-23 16:01:14
I think that it is a better product than the image, cost performance is high.
This review is about item#36683315.
Everyday
3
From Japan
On 2017-06-16 21:23:16
I did not know that the mounting hardware is attached. I bought a mounting bracket separately.
This review is about item#36683324.
bicycle
3
From Japan
On 2017-06-01 23:04:37
I used it for about 2 months but rust started to make me feel better
This review is about item#36683315.
Change the front car of the bicycle
4
From Japan
On 2016-08-07 16:14:01
I think that construction can be used for fair price. It is a usable size.
This review is about item#36683324.
shopping
5
From Japan
On 2015-12-09 14:57:22
I like it because it is big and solid. This is my 2nd shopping.
This review is about item#36683315.
Mamachari
2
From Japan
On 2015-09-10 12:05:09
There is cost performance, but do not have high-quality expectations. There was a rust already on arrival, screws of mounting brackets were not located at the + position, they purchased separately at HC. I think there are variations in products.
This review is about item#36683315.
Domestic mushroom accessories
4
From Japan
On 2015-07-25 00:18:03
Although it is an ordinary basket, price and quality are convincing things. I wish I could choose the size as well. Even though it is inexpensive, it is heavy making and has weight, so I think that it is buying if it is suitable for use.
This review is about item#36683315.
Bicycle front cage
5
From Japan
On 2012-05-05 17:41:56
It is a cut type wire basket that avoids interference with the brake lever, the bottom of the basket has the extent that the A4 paper enters into the spiny. The color is glossy black with PE coating. The weight of a car without a mounting hardware was 1.04 kg.
This review is about item#36683324.

Related Products