Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Type Wire Basket

5.00 (1)
Upper Dimensions (mm)
413-397x292
Lower Dimension (mm)
340-325x185
Processing
PE coating
Weight (g)
1550
Height (mm)
250-230
Material
steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black   1PC 1 GK-601 36683351 48.99 SGD
In stock
Brown   1PC 1 GK-601 36683342 31.99 SGD
Shipped after 2018-07-02
Pearl Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GK-601 38623803 41.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I installed it in a 26-inch MTB dedicated to shopping.
5
From Japan
On 2018-03-25 14:28:52
Since I bought a lot in one shopping, I searched for a large one and attached it to a 26 inch MTB dedicated to shopping. It is really big enough to fit easily even with rice 5 kg. There is also a considerably bigger depth than the impression in the photograph, so I recommend you to measure the actual size to be attached. I tried putting on a 20 inch folding bike as well, but it was too big and clunky. It may be useful for about Mamari Chary.
This review is about item#36683342.

Related Products