Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Bike Basket

4.67 (3)
Upper Dimensions (mm)
360x297, 360x297
Lower Dimension (mm)
300x222, 300x222
Processing
Electrolytic polishing, Electrolytic polishing
Weight (g)
900, 900
Height (mm)
232-192, 232 to 192
Color
stainless, Stainless
Material
SUS304 stainless, SUS304 stainless steel
Accessories
Mounting bracket, Mounting bracket
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-1 36683367 55.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For children's bicycle
5
From Japan
On 2015-08-05 09:30:44
Although it is a little expensive, the wire is thick and it is sturdy and satisfied.
This review is about item#36683367.
It is under study now.
5
From Japan
On 2014-11-27 20:26:15
I am satisfied very much The packaging is too polite.
This review is about item#36683367.
Exchange front car
4
From Japan
On 2013-10-07 13:10:50
Steel wire rusts. The guy who is coating vinyl on the wire is so damned. Stainless steel is detached from the clasp. However, this basket usually reinforces four welds to six. I thought that it would be better for the screw at the bottom of the mounting bracket to be a little longer. Because the dent in the bracket to be applied to the bottom was small, it did not match the size of the bicycle bar. The size is good, but strength is not known unless you try using it for 1 or 2 years.
This review is about item#36683367.

Related Products