Buy more than* S$200* and get FREE SHIPPING

Stainless Bike Basket

4.75 (4)
Upper Dimensions (mm)
365x292, 365x292
Lower Dimension (mm)
305x223, 305x223
Processing
Electrolytic polishing, Electrolytic polishing
Weight (g)
850, 850
Height (mm)
190-195, 190 to 195
Color
stainless, Stainless
Material
SUS304 stainless, SUS304 stainless steel
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-3 36683376 50.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Bicycle basket for daughter (high school student) school
4
From Japan
On 2017-04-29 14:55:22
It was smaller than the one we arrived originally, but making is solid. Depending on the degree of usage, if used well, it seems to be used for 3 years.
This review is about item#36683376.
To city bike
5
From Japan
On 2017-04-16 01:24:25
Rugged, moderate size. Rust does not come out at all even if it is high quality stainless steel, even if it is raining in the third year from purchase. Even now I am glossy.
This review is about item#36683376.
bicycle
5
From Japan
On 2017-04-08 01:32:57
Although I am using it for two and a half, it does not rust at all, and the welding is not broken. It is sturdy.
This review is about item#36683376.
For my car
5
From Japan
On 2014-05-08 12:29:16
Because it will rain, stainless steel that is hard to rust is essential. Robust for the thickness of the wire. It is just right for myself who is not too shallow and not too shallow.
This review is about item#36683376.

Related Products