Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Front Bag Basket

3.62 (8)
Processing
PE coating, PE coating
Weight (g)
1500, 1500
Material
steel, Steel
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Upper Dimensions (mm) Lower Dimension (mm) Height (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Upper Dimensions (mm) Lower Dimension (mm) Height (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
458-382x262, 458 to 382x262 398-365x200, 398 to 365x200 267-205, 267 to 205 black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-11 01214343 47.99 SGD
Shipped after 2018-06-26
458-382x262, 458 to 382x262 398-365x200, 398 to 365x200 267-205, 267 to 205 Brown, Brown   1PC 1 F-11 01214334 47.99 SGD
Shipped after 2018-06-28
458-382x262, 458 - 382x262 398-365x200, 398 - 365x200 267-205, 267 - 205 Charcoal, Charcoal   1PC 1 F-11 36683403 47.99 SGD
In stock
458-382x262, 458 - 382x262 398-365x200, 398 - 365x200 267-205, 267 - 205 Pearl Silver, Pearl silver   1PC 1 F-11 36683394 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 3
1 star 0
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Shopping · commuting
4
From Japan
On 2018-05-28 22:06:21
Hexagonal wrench is necessary for installation and it took quite a lot of time. However, the feeling of use is the best! is.
This review is about item#36683403.
Replacing the front car in Mama-chan
2
From Japan
On 2016-04-23 14:57:01
(Although it was from the beginning as packing was polite, part of the mesh part of the basket is bokoboko ... the first impression is bad. I managed to do it somehow, but the extra work increased. The accuracy of the nut was also bad and it was hard to tighten ... So the paint immediately peeled off. And after I installed it, I noticed that the wire welding of the basket was also deviated .... I liked watching products at a real shop, purchased with cheap monotaro but price, shocking and frustrating that a bad product came at hand. Also, you need a Phillips screwdriver and 8 mm spanner for installation. It happened to be in time for the spanner to be at home, but it is more kind to describe the tools necessary for installation in the product data.
This review is about item#01214343.
Basket front basket
2
From Japan
On 2015-12-28 18:06:09
The mounting nut accuracy is not good. It took a while to install it.
This review is about item#36683403.
Commuting
4
From Japan
On 2015-03-10 12:33:46
I met a very good item
This review is about item#36683394.
For bicycles
2
From Japan
On 2014-10-08 18:57:00
It was bigger than I expected.
This review is about item#36683394.
Put your baggage when you ride a bicycle
5
From Japan
On 2014-04-06 22:07:13
It is bigger than what I used to use, and because the mesh of the bottom is small, even a relatively small one will not fall even if it is placed on a basket, so it's user-friendly! It's also easy to install so it's recommended!
This review is about item#36683394.
Commuting, school shopping, shopping
5
From Japan
On 2014-03-21 14:50:48
A4 size business bag is included. In the small basket ever, the corner of the bag rubbed and torn many times, but in this case there is nothing to worry about. The mounting bracket was also sturdy and attached firmly to the bicycle. The basket itself is also sturdy, and it seems that it does not distort even a little or gently. Since the bottom part is a mesh, it will not drop accessories. I think that the color is better if there are black as well as silver and gray. Even though you may feel it is big when you are used to a small basket, it is especially recommended for those who place importance on functionalities that do not care about color or appearance.
This review is about item#36683403.
Shopping in general
5
From Japan
On 2013-11-03 15:17:00
Anyway it is considerably bigger than ordinary ones. I have not seen much of it recently, but student bags will be in Shibori. For that reason it is possible to put as far as I was carrying handbills without entering the basket. Indeed the size was doubled.
This review is about item#36683403.

Related Products