Buy more than* S$200* and get FREE SHIPPING

Aluminum Wire Basket

4.50 (24)
Upper Dimensions (mm)
350-310x280, 350 - 310x280
Lower Dimension (mm)
285-260x215, 285 - 260x215
Processing
Alumite, alumite
Weight (g)
410, 410
Height (mm)
215-170, 215 - 170
Color
Aluminum Silver, Aluminum silver
Material
Aluminum alloy, Aluminum alloy
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-4 36683421 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Front car attachment
5
From Japan
On 2018-03-05 16:10:58
Light and cute design. The size is also a nice basket. It is a shame that there is only one mounting bracket.
This review is about item#36683421.
Mounted on sports type bicycle
5
From Japan
On 2018-02-14 15:56:05
I was looking for a basket to remodel the road racer into a town ride but I bought it because it was light and cheap on aluminum. The enclosed fittings did not fit, but we managed to install them in inventory parts. It is quite durable and useful.
This review is about item#36683421.
Exchange of basket
5
From Japan
On 2017-04-21 20:08:36
It was good. Also, I would like to use it if I have the opportunity.
This review is about item#36683421.
Front car exchange for light car
4
From Japan
On 2016-11-25 13:09:09
I posted it since one and a half have passed since installation. The whole finish is polite. As it is also in the description of the item, the joint between the upper frame and the vertical wire is polished, so there is little worry of getting hurt or scratching when inserting a bag or bag. Since the body is made of alumite, metal fittings and screws are made of stainless steel, there is no rust or discoloration, it is beautiful forever. The point that it is light weight is good, but it is a little inferior in strength. The outer frame was deformed just by the bicycle collapsing. Also, when putting heavy ones, the basket feels unstable bending. I think that it is not suitable for a large amount of shopping and hard use, but from the good texture of alumite processing and the slightly small appearance, is not it suitable for mini belo and sporty bicycle?
This review is about item#36683421.
Exchange
3
From Japan
On 2016-09-29 20:05:17
The size of the item was stated, but I thought bigger in reality. I wanted a size explanation using illustrations. Although I thought that it was for children, I used it myself.
This review is about item#36683421.
bicycle
5
From Japan
On 2016-09-14 20:16:37
It is just right for shopping for one person. The price is also reasonable and it looks quite sturdy. However, because it is aluminum, scratches are easy to add.
This review is about item#36683421.
Commuting bicycle
5
From Japan
On 2016-08-14 09:38:38
I replaced the cross bicycle basket. I feel the merit of weight reduction by aluminum. Moreover, the price is affordable.
This review is about item#36683421.
Bicycle repair
5
From Japan
On 2016-04-18 00:04:11
Steel made by the home center of around 2000 yen rusted or bald out soon, but this is really shining even after a year. I do not do much more durable and distorted than I thought. Personally it seems a little stylish to be small but also good. Even if you shop a lot at the supermarket, you do not have to worry about loading than you thought.
This review is about item#36683421.
Basket front basket
5
From Japan
On 2016-03-24 23:22:33
Everyone was written as small, but it is not small personally. I thought it was a little smaller. Making is solid and light. I bought it for Mommaari.
This review is about item#36683421.
Exchange
3
From Japan
On 2015-08-23 15:53:15
It is very light. It's just smaller than I thought so it's for children. Mounting brackets are solid and cool.
This review is about item#36683421.

Related Products