Buy more than* S$200* and get FREE SHIPPING

Wire Bike Basket

Upper Dimensions (mm)
355x288, 355x288
Lower Dimension (mm)
307x235, 307x235
Processing
PE coating, PE coating
Weight (g)
900, 900
Height (mm)
235-190, 235-190
Material
steel, Steel
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
clear, Clear *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT-7 36683437 32.99 SGD
Shipped after 2018-01-23
Brown, Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT-7 38331571 32.99 SGD
Shipped after 2018-01-23
black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT-7 38331587 32.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products