Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ATB Wire Basket, ATB-FR Carrier Set

4.62 (13)
Upper Dimensions (mm)
325x230, 325x230
Lower Dimension (mm)
290x180, 290x180
Processing
PE coating (basket), PE coating (basket)
Weight (g)
1170 (including carriers), (Including carriers) 1170
Material
steel, Steel
Accessories
Mounting bracket, ATB over FR (carriers), Mounting bracket, ATB-FR (Carrier)
...see all>
Product Options
ADD TO CART
Height (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120-165, 120 to 165 Black / CP, Black/CP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ATB-W 36683455 46.99 SGD
Shipped after 2018-06-22
120-165, 120 - 165 Clear / CP, Clear / CP   1PC 1 ATB-W 36683446 46.99 SGD
In stock
120-165, 120 - 165 Black / Black, Black / Black   1PC 1 ATB-W 36683464 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Cross bicycle car change
5
From Japan
On 2018-05-28 21:09:44
I replaced it with this product which can be fixed securely from folding type simple type. Although I thought it was a bit small, even if you do not have depth, if you use eco bag It is okay to buy a large amount at the supermarket. As described, there is more load than it looks. There was also a wide one with a difference of 100 yen, but this is also recommended, which is easy to put in and out of the bicycle parking lot.
This review is about item#36683446.
Used for folding bikes
5
From Japan
On 2017-12-05 11:11:58
It is surprisingly firm and easy to install We used the bolt that was attached to the bicycle The attached bolt seems to be a little long
This review is about item#36683464.
Folding bicycle car change
5
From Japan
On 2017-08-29 11:25:08
I used a type of basket on the steering wheel because it is foldable, but the metal fittings of the basket were hurting the steering wheel and the support pole while using it for many years. Because it is dangerous at the part where the most force is applied such as climbing, I replaced it for a fixed basket that does not touch the steering wheel for safety. My bicycle is a V brake, but the mounting hardware does not have any problems, it is designed to be firmly fixed so that it can firmly fix with the brake pad exchange and the position of the light without any interference. I was able to install it in about 15 minutes. It is stable since the position of the basket is a lot lower. I think that it is cool as a design. I am satisfied because this price is a set of front carriers and baskets.
This review is about item#36683464.
Since we say that old grandchild rides on old MTB, front basket is needed.
4
From Japan
On 2016-05-24 19:43:49
Because the stem was 100, I was worried whether it would fit, but it was fine.
This review is about item#36683464.
Bicycle basket
4
From Japan
On 2015-12-24 21:21:20
It is not possible or not possible
This review is about item#36683446.
Bicycle maintenance
5
From Japan
On 2015-12-10 19:36:43
I am quite frustrated for the price. MTB has a basket and is now useful. I think that the dress is also good.
This review is about item#36683446.
Used for cross bikes
4
From Japan
On 2015-10-08 21:54:53
Although the size is with the bicycle, I think that it was better to shop a little more.
This review is about item#36683464.
I attached it to my bicycle.
4
From Japan
On 2015-09-04 16:29:51
Making is good, there is no problem. It is a bit disappointing that there is no painting in part ~
This review is about item#36683464.
To attach it to a cross bike.
5
From Japan
On 2015-02-11 20:00:14
There were similar things and some made of aluminum, but I made it here to give priority to robustness. Although it is truly heavy, it feels like you can not get caught in a few things.
This review is about item#36683446.
Everyday commuting
5
From Japan
On 2014-07-16 15:06:18
It does not interfere with the form of the bicycle with reasonable size and it is just right. I thought that it was made of aluminum but I thought about robustness, but purchase here, weight is not at all worrisome (I think there are individual differences ...)
This review is about item#36683464.

Related Products