Buy more than* S$200* and get FREE SHIPPING

Stainless Bike Basket

Purpose
For V brake stand pedestal attaching front basket, Front basket for bicycles with cantilever base, For V brake stand pedestal attaching front basket
Upper Dimensions (mm)
396x248, 396x248
Lower Dimension (mm)
353x180, 353x180
Processing
Electrolytic polishing, Electrolytic polishing
Weight (g)
1440 (including carriers), (Including carriers) 1440
Height (mm)
123-185, 123 to 185
Material
SUS304 stainless steel (ATB over FR / Steel), SUS304 stainless steel (ATB-FR / Steel)
Accessories
Mounting bracket, ATB over FR (carriers), Mounting bracket, ATB-FR (Carrier)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATB-ST 36683482 -
Discontinued
[x]
ADD TO CART

Related Products