Buy more than* S$200* and get FREE SHIPPING

Natural Rattan Basket Brown

4.00 (2)
Color
Brown, Brown
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Upper Dimensions (mm) Lower Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Upper Dimensions (mm) Lower Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
655, 655 230, 230 370x260, 370x260 290x200, 290x200 Round shape, Round shape 1PC 1 FR-309 36683525 60.99 SGD
In stock
685, 685 220-200, 220 - 200 350-270x270, 350 - 270x270 290-230x210, 290 - 230x210 Square, Square type 1PC 1 FR-305D 36683516 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Attached to MTB
5
From Japan
On 2017-10-21 23:09:11
Because it is a real rattan, it is more textured than plastic and it is satisfactory.
This review is about item#36683525.
For replacement
3
From Japan
On 2016-06-11 07:51:48
It hurts in the rain. The color also fell.
This review is about item#36683516.

Related Products