Buy more than* S$200* and get FREE SHIPPING

Mesh Rear Basket

5.00 (2)
Upper Dimensions (mm)
400x327, 400 x 327
Lower Dimension (mm)
325x230, 325 x 230
Processing
PE coating, PE coating
Weight (g)
800, 800
Height (mm)
220-192, 220-192
Material
steel, Steel
Accessories
Mounting bracket, Mounting bracket
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Charcoal, Charcoal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BH102 36683552 42.24 SGD
Shipped after 2017-07-27
black, Black   1PC 1 BH100 36683534 42.24 SGD
In stock
Silver, Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BH101 36683543 42.24 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of basket
5
From Japan
On 2017-04-21 20:08:11
It was good. Also, I would like to use it if I have the opportunity.
This review is about item#36683552.
Mommy Chari's basket
5
From Japan
On 2015-11-17 16:06:59
Just changing the basket that has been rusted at this price makes the mood and the atmosphere of the bicycle brighter. The cost effectiveness is outstanding.
This review is about item#36683543.

Related Products