Buy more than* S$200* and get FREE SHIPPING

Real Mesh One-Touch Basket

2.50 (4)
Upper Dimensions (mm)
395x320, 395x320
Lower Dimension (mm)
325x235, 325x235
PE coating, PE coating
Weight (g)
1300, 1300
Height (mm)
240-190, 240 - 190
steel, Steel
Mounting bracket, a dedicated sub-carrier, Mounting bracket, for subcarrier
...see all>
Product Options
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 BH200 36683595 48.99 SGD
Shipped after 2018-03-26
Silver, Silver 1PC 1 BH201 36683604 -
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
I will add it when I go shopping a little more
From Japan
On 2016-06-07 15:17:37
It is convenient because detaching of the basket is easy so you can remove it when not in use.
This review is about item#36683595.
From Japan
On 2015-09-25 20:52:04
Again the detachable type was bad with rattling. I recommend a fixed type unless there are so many circumstances.
This review is about item#36683595.
For shopping by motorcycle
From Japan
On 2014-11-03 20:37:34
The mesh strength of the basket body is pecopeco although it is one touch
This review is about item#36683595.
As a new car option
From Japan
On 2014-02-04 17:17:18
I was asked by the customer who bought a new car, so I was in a hurry so I picked it from Monotaro's catalog. It was delightful that I received it the next day before delivering it, but the deformation of the stay was the first, the part to be locked is locked diagonally and the car becomes oblique. Base stays were also a little troubled because welding of each iron bar was asymmetric and stopped at the carrier, because center did not come out. What I was most interested in was that the basket itself was deformed as a whole, or the bending position was strange and I felt distorted from any direction and I thought that it could not be used very as a product. I got customers to convince me by installing the car directly on the carrier, but I did not get the money. I also mind that the reflector part is shifted sideways when seen from the back, and I was convinced that the returned goods do not work. So I think that you should not buy it. Even if you add a few hundred yen to another, you should make it another product.
This review is about item#36683595.

Related Products