Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Rear Basket

Upper Dimensions (mm)
460x332
Lower Dimension (mm)
397x267
Processing
PE coating
Weight (g)
2400
Height (mm)
235 to 198
Color
Charcoal
Material
Steel
Accessories
Mounting bracket, V-band
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-11 36683631 69.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products