Buy more than* S$200* and get FREE SHIPPING

Bike Basket

5.00 (3)
Upper Dimensions (mm)
410x315, 410x315
Lower Dimension (mm)
330x230, 330x230
Weight (g)
1500, 1500
Height (mm)
240, 240
Color
Mix Brown, Mix Brown
Material
Resin / Steel, Resin / steel
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-334 36683647 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the carrier of the electric scooter
5
From Japan
On 2015-12-15 18:03:08
I purchased it by seeing the review of the other person. It is strong and likely to last long. That was a good purchase.
This review is about item#36683647.
Used on a bicycle
5
From Japan
On 2015-12-10 07:26:53
I have been working for more than 4 years since purchase, but I am doing my best at active duty.
This review is about item#36683647.
As a rear carrier of my wife's electric assisted bicycle
5
From Japan
On 2011-09-14 23:08:03
The bicycle shines without a problem with appearance and strength
This review is about item#36683647.

Related Products