Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Rear Basket

Upper Dimensions (mm)
405x315
Lower Dimension (mm)
330x240
Processing
Electrolytic polishing
Weight (g)
1350
Height (mm)
250-195
Color
stainless
Material
stainless
Accessories
Mounting bracket
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 STR-05AN 36683656 71.12 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products