Buy more than* S$200* and get FREE SHIPPING

Front Mesh Basket for Motorcycles

4.55 (22)
Purpose
Scooter-basket
Upper Dimensions (mm)
330 - 250x265
Lower Dimension (mm)
295 - 245x225
Processing
PE coating
Weight (g)
1150
Height (mm)
240 - 220
Color
Black
Material
Steel
Accessories
Mounting bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-8 36683665 32.82 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
22 Customer Reviews
The reviews are automatic translation.
shopping
5
From Japan
On 2016-11-09 15:41:28
Basket on the bike was purchased because it was inconvenient without. Than I thought, we are satisfied with the sturdy.
This review is about item#36683665.
Scooter of goods transportation
4
From Japan
On 2016-07-21 21:29:06
SUZUKI ADDRESS V125G 2 type you, but, we can be fixed with screws that are packed, because it is opposite to the screw is outside a little coming out of two of the bike under, but a little screw now cheating taste , there is no separate issue. Cost performance is sufficient.
This review is about item#36683665.
Use Let's 4 palette
5
From Japan
On 2016-07-20 08:54:24
I can be mounted without any problem, it is very happy.
This review is about item#36683665.
Let's 4
5
From Japan
On 2015-04-10 11:07:20
I was able to firmly mounted on a dedicated bolt. This price is a big satisfaction.
This review is about item#36683665.
bike
5
From Japan
On 2014-12-11 23:31:42
It was attached to the Honda Smart DIO. It is OK.
This review is about item#36683665.
Use attached to the address v125.
5
From Japan
On 2014-10-20 17:16:09
How can was written and purchased the bolts for mounting to product reviews, easily attached with bolts that have been shipped, also looks It was good to buy very well.
This review is about item#36683665.
Use the bike for the site move
4
From Japan
On 2014-03-05 16:31:15
Company bike replacement for the stock, there is no comparable and the basket of new bike. The last two cars, got attached paid to the bike shop from us is. Since the past had been yen 4,5 thousand price is satisfactory.
This review is about item#36683665.
Used before the car of scooter.
5
From Japan
On 2013-09-16 06:04:17
It was attached to Let's4 Suzuki but pat. Also satisfied with the price.
This review is about item#36683665.
Put on Honda JOG
3
From Japan
On 2013-09-04 15:13:58
It is affixed to the Honda of JOG. "Silver," "White" in the color I wanted.
This review is about item#36683665.
Scooter for repair
4
From Japan
On 2013-08-07 22:38:42
Because it was the unclear mono tallow original products and the difference there could be used without problems in the purchased item the review there is tact.
This review is about item#36683665.

Related Products