Buy more than* S$200* and get FREE SHIPPING

Kanchi Pedestal Front Carrier

3.44 (9)
Weight (g)
600, 600
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cation paint, Cation paint black, Black 1PC 1 ATB-FR 36683717 27.99 SGD
Shipped after 2018-05-28
Chrome-plated, Chrome plated CP, CP 1PC 1 ATB-FR 36683701 29.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Make cross bike a Mama-chan
4
From Japan
On 2018-03-24 17:53:29
It is used for mushrooming of city bike. I applied it to the light way's pasture, but somehow the installation was done
This review is about item#36683701.
I bought it for attaching a bicycle basket.
3
From Japan
On 2018-02-12 23:19:02
It is an ordinary cant pedestal front carrier that is neither possible nor impossible.
This review is about item#36683717.
Cross bike customization bought with new car
4
From Japan
On 2016-09-11 01:40:20
The completeness of the main body seems to be high. I bought the main body black, but the accessory parts were plated finish and it felt bad color balance. Also, since the attached screws interfere with other parts for longer than necessary, it was necessary to purchase separately. For parts used outdoors, follow-up observation is required for weather resistance of paint and so on.
This review is about item#36683717.
Mounting on V Bicycle
5
From Japan
On 2016-08-22 20:00:17
Mounting is very simple. You can do anything if you have 15 minutes. I also have a set of screws. However, there is no plate to hold the pedestal and basket. Since the impression which it attached is gathered, there is a sense of security even if it is a little heavy one.
This review is about item#36683701.
For cross bicycle basket installation.
4
From Japan
On 2016-03-25 22:06:07
We could not install without bending the 5 mm thick mounting bracket in the middle. Vice and hammer are necessary. Other than that it was possible to install without any problem. My dynamo light can be used without interference by adjusting the bracket position. Because it is this price, it can not be helped that bolts and metal fittings are not stainless steel.
This review is about item#36683717.
For mounting bicycle front basket
1
From Japan
On 2015-06-27 17:07:54
Since the aluminum front carrier was damaged, I bought a steel made from steel that seems to be strong in strength. In 3 months, the welded part went off. It is a cheap making with a price. I probably will not buy it again. I will not purchase items of PALMY in the future.
This review is about item#36683701.
Diverted to rear
3
From Japan
On 2015-05-20 13:00:22
Because I wanted a little carrier behind Bianchi Mini Bello 9, it was for the front, but it was diverted to the rear. Because it is iron, it is self-judged that it will be safe as long as the paint does not break even if it bends a little, but the bend of the stay was deepened but there is no problem at the moment.
This review is about item#36683717.
To add a front basket to a V brake car
4
From Japan
On 2014-11-25 17:24:46
Although it is heavy, it is very solid and solid. In the product picture, the exclusive L type metal fitting looked black, but the real thing was silver as it was, that was a bit disappointing.
This review is about item#36683717.
Used for Aya Federal
3
From Japan
On 2013-10-14 21:40:30
It was necessary to bend the metal fittings a little. It is cheap, it is heavy, but it is heavy.
This review is about item#36683717.

Related Products