Buy more than* S$200* and get FREE SHIPPING

Bell 50

4.25 (28)
Purpose
Bicycle Bell, Bicycle bell, Bicycle Bell
Processing
Alumite, alumite
Handle Diameter (phi mm)
22.2
Weight (g)
52, 52
Diameter (phi mm)
50, 50
Material
Aluminum alloy / resin, Aluminum alloy / resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 YWS-612A 36683771 2.99 SGD
In stock
Silver, Silver 1PC 1 YWS-612A 36683787 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 3
2 star 2
1 star 1
Review Rating: 4.25
28 Customer Reviews
The reviews are automatic translation.
Used on a regular bicycle
5
From Japan
On 2018-01-17 10:09:46
With the same feeling as before replacement, I use it without feeling any discomfort at all.
This review is about item#36683787.
Bicycle repair
4
From Japan
On 2017-09-19 22:19:56
It is firmly firm. It is much better than 100.
This review is about item#36683771.
My bicycle
5
From Japan
On 2017-09-04 17:54:40
26 inch, I attached it to a folding bike. It's cheap enough. I am satisfied.
This review is about item#36683771.
Child bicycle repair
3
From Japan
On 2017-05-18 10:08:13
Plastic part is weak, so attention is required for installation. If you hit it strongly, it will be damaged, so the bell thinks it is not limited to this part but a consumable item.
This review is about item#36683787.
Replacement part
5
From Japan
On 2017-05-11 23:51:18
Used for bicycles for children. It is a structure of a type that has been used for a long time and the appearance of high reliability.
This review is about item#36683787.
Exchange for bicycle
5
From Japan
On 2017-05-08 23:28:57
It was good because the price was also cheap and easy to install.
This review is about item#36683771.
bicycle
5
From Japan
On 2017-02-28 13:46:32
Cospa is very expensive. It is comparable to the goods sold at home centers.
This review is about item#36683771.
For replacing mummy calli
3
From Japan
On 2017-01-31 21:35:28
I bought a lot of commercial goods at once I think that it is good as there is no time to go to buy
This review is about item#36683787.
maintenance
5
From Japan
On 2016-10-03 09:37:18
It was good that it was cheap. I also want to purchase.
This review is about item#36683771.
On a bicycle
4
From Japan
On 2016-06-05 22:30:58
Even though it was 100, I purchased it with other goods. no problem.
This review is about item#36683787.

Related Products