Buy more than* S$200* and get FREE SHIPPING

Rearview Mirror

2.95 (22)
Purpose
Motorcycle Rearview Mirror, Bicycle mirror, Motorcycle Rearview Mirror
Compatible Outside Diameter (phi mm)
For 22.2phimm, For 22.2phimm
Weight (g)
100, 100
Color
black, Black
Material
Mirror / resin, Mirror / resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-113 36683796 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 6
3 star 3
2 star 3
1 star 6
Review Rating: 2.95
22 Customer Reviews
The reviews are automatic translation.
Bicycle rear view mirror
3
From Japan
On 2018-01-05 11:03:52
I hope it is possible to adjust the length so that it will grow a little.
This review is about item#36683796.
For bicycles
2
From Japan
On 2017-09-09 13:33:39
I was surprised because the mirror had an unexpected aspect! It is quite difficult to get used to until I get used to it.
This review is about item#36683796.
When driving a bicycle
1
From Japan
On 2016-11-13 20:03:27
Mirror beautiful, mounting ring, mounting with screws was also good, but visibility behind the essence of this product is impossible. That is useless. Even if you adjust the bellows arm short, only you can see it. I extended my coaxial cable and extended it by 5 cm. It gets very good and is being patronized. When making a product try something you can try and sell it
This review is about item#36683796.
Backward confirmation when riding a bicycle
5
From Japan
On 2015-11-23 18:41:09
Compact and wide range checkable.
This review is about item#36683796.
Mounting on the bicycle handle
4
From Japan
On 2015-08-15 03:14:29
It should be flexible and fine tunable. Even if you adjust it until the arm is completely settled, it will come back little by little.
This review is about item#36683796.
Fraud product. Such a terrible thing is rare this time.
1
From Japan
On 2015-08-08 20:56:25
The diameter of the plastic ring that fits into the steering wheel does not stop too small. In addition, the resin of the ring was crushed as it was when it was tightened with screws. It seems better to look for a 100 yen item with Daiso or something. In the end I could not install it but I never used it I had abandoned 500 yen and I was trying to set it desperately, I took the broken ring and tried to fit the bar from the bar to the screw of the bar end The hole is small and the screw does not enter, and conversely the bar end has broken. Do you often sell such things in this era? Product Please check once and sell it! Is not it a monaural, is not it "Sagittaro"?
This review is about item#36683796.
W7110177 on the rearview mirror of the bicycle
1
From Japan
On 2015-07-31 10:29:20
I regret that I should have made sure when I purchase it (I'm too exaggerated at the price of this) Phase But the steno part is too obscure and not useful,
This review is about item#36683796.
Bicycle rear view mirror.
3
From Japan
On 2015-01-04 10:16:04
It seems that the arm part is short. I think that it is often installed on the right side of the steering wheel, but in the case of 3 stages of interior, it will be installed inside the levshift & brake, so I think that it may be several centimeters longer.
This review is about item#36683796.
bicycle
1
From Japan
On 2014-08-10 11:01:22
The field of view is too wide and the target object looks small and it is not practical.
This review is about item#36683796.
Rear view of the bicycle
5
From Japan
On 2014-07-14 22:02:48
It is compact and does not need to get in the way. I feel the screws are sweet.
This review is about item#36683796.

Related Products