Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bracket Coil Lock

4.00 (3)
Wire Length (mm)
1820
Processing
Resin
Wire Diameter (phi mm)
8
Weight (g)
500
Color
Black
Material
Steel
Accessories
Only bracket
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 MT-3507 36683805 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I use it for cross bikes.
4
From Japan
On 2014-02-14 21:07:30
I use it by being attached with the handle part. This is the third purchase. I think that it is satisfactory as a product, but the price is rising little by little.
This review is about item#36683805.
Mountain bike lock
3
From Japan
On 2013-05-15 14:37:08
I decided to be able to fix it sideways. It is weak to make the mount part to fix by sliding. In one central thin bolt nut, two pieces are joined together, I think that it will be bad immediately (cracking) due to vibration and weight of the wire in this state. We cemented double-sided tape which can bond PP beforehand and reinforced it. Also, since this long lock is the first time, I do not know whether this product works only, but the wire is like a coil (drawing spring) and can not extend straight. Therefore it is difficult to lock the lock, making it small is easy to do (laugh). Well, which is the priority?
This review is about item#36683805.
Bicycle key
5
From Japan
On 2013-04-16 17:03:20
Since the keyhole of this item is on its side, it is very easy to use. It can be used because it can be used without removing it.
This review is about item#36683805.