Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Number Set Wire Rock

3.00 (5)
Wire Length (mm)
1800
Processing
Resin
Wire Diameter (phi mm)
8
Weight (g)
475
Color
Black
Material
Steel
Accessories
Bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-168 36683814 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Road bike key
2
From Japan
On 2016-04-11 17:48:36
The main body of number lock is pretty good, but if you used it for a while, the bracket was broken so it is not good.
This review is about item#36683814.
bicycle
3
From Japan
On 2016-03-16 13:37:08
It is good to be rugged. However, as the wire is rounded so as to be wrapped around it and it is hard, it was difficult to pull it to the length as originally planned.
This review is about item#36683814.
Lock of tire storage
1
From Japan
On 2015-03-14 14:24:16
I bought two, but one got missing from the base with a light tension. It will not be crime prevention.
This review is about item#36683814.
Used when parking
5
From Japan
On 2014-06-21 07:37:05
Wire diameter · weight · texture, I think that the overall quality is good.
This review is about item#36683814.
anti-theft
4
From Japan
On 2013-03-28 14:25:23
It is considerably sturdier than I thought, it has weight. Because the length is long, not only the main body, but also the front and rear wheels can be connected well to the pole etc. It will also help prevent theft. There is a pedestal that can be fixed to the seat pillar of the bicycle. However, it will be heavy weight, so it may be unsuitable for sports bikes. I think that it is suitable also for mopeds and motorcycles. It is especially recommended for those who lose the key because it is a type that matches the numbers as it is worth the price.
This review is about item#36683814.

Related Products