Buy more than* S$200* and get FREE SHIPPING

Coil Lock Mini

4.09 (11)
Wire Length (mm)
1200
Processing
PVC coating (wire part)
Wire Diameter (phi mm)
2.5
Weight (g)
65
Color
Black
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-2003C 36683823 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Used for road bikes
5
From Japan
On 2017-07-15 14:42:35
Because the road bike does not park for a long time, it was light, bulky and inexpensive.
This review is about item#36683823.
For anti-theft
4
From Japan
On 2017-02-20 08:18:06
Because it is compact and lightweight, it is convenient for fixing personal computers and carrying.
This review is about item#36683823.
Bicycle key (auxiliary)
2
From Japan
On 2016-08-15 17:29:13
After several times use, the wire like wire has deformed and it is not in the state of clean product.
This review is about item#36683823.
Attached to the motorcycle
5
From Japan
On 2016-05-02 15:21:41
I think that it is a good product.
This review is about item#36683823.
Locking a bicycle
4
From Japan
On 2014-11-03 19:38:47
It is very compact and easy to use.
This review is about item#36683823.
As a small key to put in the tool can
3
From Japan
On 2014-07-29 00:48:15
I bought it as a small key to get into the tool can when we got a little bit of a load racer It would be nice if it was a little slimmer but it is compact as the size so it will fit in properly The body is painted metal but it does not touch gun guns None But the dial is small, it turns gently in one direction, but there is a catch in the opposite direction and it can only be used in one direction, it is only turning in one direction, it is dissatisfied that you have to rotate one turn even if you want to match the next number is. Aside from the main U-shaped rock, it is the key to the last as a sub-key, so the thickness of the wire is sufficient and the length only stops the rear wheel and the frame so there is no problem However, it is scary to park for a long time with this key .
This review is about item#36683823.
Used as a temporary theft prevention when you leave on a road bike
5
From Japan
On 2014-06-19 14:16:37
Previously, when I went out on a road bike, I loaded a heavy-duty thing corresponding to a permanent external storage of a bicycle, but for a temporary parking such as going to a convenience store, it is too big and the wire is hard It was hard. Because there is no flexibility. It was difficult to tie it to the body of the road bike when not in use, because it was in the seat back of the road bike, taking space, it was troublesome. Although this coil lock is small, it uses a curl wire so it can extend long and bind a large range of a road of a road bike, and even a road bike without a stand can stably connect to a fixed object It was. Because the storage is also compact and the wire has flexibility, when not in use, it is convenient not to get in the way of running even if it is wrapped around the seat post. However, because the part of the lock is metal bare, in some cases, small scratches on the road bike may enter due to the vibration of the road bike. I think that it would be nice if the part of the lock is resin-coated like a wire.
This review is about item#36683823.
Ideal for connecting a helmet to a bicycle
5
From Japan
On 2014-05-07 17:56:18
It is good to connect the bicycle and the helmet to prevent the helmet from being stolen. I think the coil lock that extends because helmet's hole is small is personally optimal. However, there is still worry that full-blown thieves are immediately cut off or released. It is necessary to take measures such that it is regarded as supplementary to the last, or it is attached to two helmets and a bicycle so as not to be stolen. The product itself is very satisfying.
This review is about item#36683823.
Bicycle saddle crime prevention
5
From Japan
On 2013-12-13 14:45:58
It was even better if the ring (loop) part on the opposite side of the hook of the dial lock was big. As this wheel is large, it is possible to pass through the dial lock body.
This review is about item#36683823.
Station, road bike fixed to pillar when traveling
3
From Japan
On 2013-10-15 23:04:30
Dial characters are small and hard to see. Because it is light, I bought it for the trip to take with me.
This review is about item#36683823.

Related Products