Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Elastomer Wire Lock

Wire Length (mm)
2000
Processing
Resin
Wire Diameter (phi mm)
10
Weight (g)
450
Color
Smoke
Material
Steel
Accessories
Magic Band, reversible key x 3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-ES10-200 36683832 17.18 SGD
In stock
ADD TO CART

Related Products