Buy more than* S$200* and get FREE SHIPPING

Number Set Wire Lock

3.67 (3)
Wire Length (mm)
700
Wire Diameter (phi mm)
12
Material
Steel / resin
Accessories
Magic Band
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Smoke 1PC 1 P-NR12-70 36683857 13.99 SGD
Shipped after 2018-04-23
Clear 1PC 1 P-NR12-70 36683866 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Material storage place used at gate
5
From Japan
On 2016-04-04 15:08:06
Both the dial setting cancellation are convenient because it is easy to use and the length has plenty of room
This review is about item#36683857.
Locking a bicycle
2
From Japan
On 2014-10-06 18:13:50
It is usual as a key. It is very convenient to set the 4 digit dial to any number and to make it easy to memorize. It bends well for thickness and is easy to use. However, although the spec is 12 mm in thickness, the thickness of the wire inside is about 7 mm. I thought that the crime prevention effect seemed to be higher because I used a thickness of 10 mm separately, but the wire in the other company was 9 mm. It is disappointing to know that it is making the thickness by the thickness of the resin covering the metal wire.
This review is about item#36683866.
Child bicycle theft prevention
4
From Japan
On 2013-04-09 21:07:30
The price is also cheap and it seems to be strong, I will review it a bit more.
This review is about item#36683857.

Related Products