Buy more than* S$200* and get FREE SHIPPING

Wire Lock

Wire Length (mm)
600
Wire Diameter (phi mm)
10
Weight (g)
300
...see all>
Product Options
ADD TO CART
Type Color Material Accessories Key Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Accessories Key Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Pink Steel Magic band, this dimple key 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-ESD10-60 36683875 15.99 SGD
Shipped after 2018-05-28
The general form White Polyurethane Two index label, two pulling paper Dimple key *[No return] You cannot return this product. For details, see FAQ. 1pc 1 P-ESD10-60 36683884 15.99 SGD
Shipped after 2018-05-28
The general form White Polyurethane Two index label, two pulling paper Dimple key *[No return] You cannot return this product. For details, see FAQ. 1pc 1 P-ESD10-60 36683893 15.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products