Buy more than* S$200* and get FREE SHIPPING

Wire Lock with Dust Cover P-555

4.06 (17)
Wire Length (mm)
1800
Processing
Resin
Adapted Bracket
phi28mm - phi35.5 mm
Wire Diameter (phi mm)
8
Color
Black
Material
Steel
Accessories
Dimple key x 3, blanket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36683997 13.78 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 3
2 star 1
1 star 0
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
For the second bicycle
4
From Japan
On 2017-08-23 00:38:39
I purchased it for the first bicycle and it was easy to use, so I bought it for the second one as well. Bereclo's bond which bundles wires is peeled off, making it difficult to bundle, but other than that it is cheap so there will be no problems so I think I will buy it again.
This review is about item#36683997.
Bicycle lock
4
From Japan
On 2017-01-26 17:05:10
Since it interferes with the bottle gauge when attached to the seat tube, it is attached to the seat post forward. It may be a little short.
This review is about item#36683997.
Bicycle key exchange
3
From Japan
On 2016-09-13 00:24:26
As it is a type to be attached to the seat post, the seat (saddle) may be unable to install due to interference between the saddle and the carrier in the lowered state.
This review is about item#36683997.
bicycle
4
From Japan
On 2015-04-05 01:13:28
It is cheap and good product.
This review is about item#36683997.
For children going to school
5
From Japan
On 2015-01-28 15:23:37
I also have a solid design.
This review is about item#36683997.
To lock the bicycle
4
From Japan
On 2014-09-25 23:03:40
It is good to be firmer than the price. However, the seat pole of my bicycle was thin and processing was necessary. Although it collides a little after the tire cover, it seems to be problematic on use.
This review is about item#36683997.
When parking a bicycle
5
From Japan
On 2014-08-03 21:38:46
It is cheap, and the use impression is also good. Because there is a dust cover, dust does not enter.
This review is about item#36683997.
Locking a bicycle
5
From Japan
On 2014-06-28 11:53:49
This price is good with the holder attached. There is also a percentage and texture.
This review is about item#36683997.
Bicycle anti-theft lock
5
From Japan
On 2014-01-20 13:17:41
Immediately after the commodity arrives on the bicycle. The task of attaching the wire lock to the bicycle body was also easy. The product has a sharp sense of awfully. I am satisfied with my purchase at a low price.
This review is about item#36683997.
Installation on sports cycle
4
From Japan
On 2013-11-06 13:17:14
Price and installation are good, but the length of the chain is longer than I expected and the shorter one is better
This review is about item#36683997.

Related Products