Buy more than* S$200* and get FREE SHIPPING

3-Band Ring Lock

4.93 (14)
Purpose
Prevention of bicycle theft
Compatible
(Mounting band) for 13 mm, for 16 mm, for 19 mm
Accessories
Mounting band (3 types)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 P-970 36684261 13.61 SGD
In stock
Black 1PC 1 P-970 37722054 13.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
The key exchange of City cycle
5
From Japan
On 2016-10-15 12:28:46
Body has very firmly heavier To heavily. Although the case of whether there is also due to a thick thickness mounting There was a need to remove once the loading platform stay of the rear wheels are connected under the saddle, and the other thing is also different length mounting bracket has been three types available Mashitashi, mounting itself was able to easily. Dimple lock is fashionable for many care.
This review is about item#36684261.
maintenance
5
From Japan
On 2016-10-12 11:19:08
It will be forced open that it is cheap key, but this has been firmly. Since the dimple type It is a duplicate key is hard to make, there is also durability.
This review is about item#36684261.
Old and replacement
5
From Japan
On 2016-09-29 22:36:20
Mounting is also easy, the key lock is also not smooth a problem
This review is about item#36684261.
bicycle
5
From Japan
On 2016-07-24 18:15:28
Or more to the imagination There chunky profound feeling Lock, unlock is smooth
This review is about item#37722054.
Granny's bike, the key exchange of light vehicles
5
From Japan
On 2016-03-17 23:09:26
In the body and round bar Kannuki slightly larger of aluminum die-cast sturdy likely, there is a sense of quality and sense of security. Locking, it is also good feel of unlocking. Dimple key is useful in shape is symmetrical, so can be unlocked without the orientation of the key care. It was the two consecutive buying, but also somewhat rugged feel to the delicate light vehicles. I am happy black is also the choice is. I hope also ring key there is a color variation of what color or.
This review is about item#36684261.
Bicycle repair
5
From Japan
On 2016-03-14 21:02:07
Welding of the bracket of the key body that had been using up to now was to exchange would come off. The whole, it is firmly durable likely. Movement is also smooth. Mounting is also not difficult.
This review is about item#36684261.
Replacement of the lock
5
From Japan
On 2015-10-14 19:07:42
Because you've lost the previous key, we decided to replace the lock. Although the yellow color of the lever I felt a little cheesy, I purchased hung in price. Well as attached to Come If reflective plate does not become so much care in a similar color. In Athletic was made, I think that it is good commodity.
This review is about item#36684261.
For granny's bike
5
From Japan
On 2015-06-24 17:35:25
Purchased for exchange will be key to the son of the school for the granny's bike is broken. Since the broken key is now sturdy it was made to be immediately pry-open with something like a driver I do not so easily broken. But I think can not be a little greater attachment than ever we were able somehow fixed because the band are three types there.
This review is about item#37722054.
The key to commuting for bicycles
5
From Japan
On 2014-06-19 20:27:24
Made to the split of the price is not firm there is a sense of security. Attachment was also easy by a single driver.
This review is about item#37722054.
Bicycle key exchange
5
From Japan
On 2014-01-27 16:44:25
The color of the lever is not good enough, but I was able to replace in peace with a solid commodity.
This review is about item#36684261.

Related Products