Buy more than* S$200* and get FREE SHIPPING

Auxiliary Wheel for CTB

2.60 (5)
Purpose
Wheel to assist bikes, Assist wheels for two wheel vehicle (bicycle), Wheel to assist bikes
Weight (g)
1250, 1250
Color
Black White, Black/White
Material
Resin / Steel, Resin / steel
Compatible
For 20/22 inch CTB, 20/22in for CTB
Accessories
Mounting bracket, Mounting bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SW-240F 36684347 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
It was attached to 22 inches bicycle but not enough size
1
From Japan
On 2017-01-02 10:09:55
Although 20/22 is compatible with the display on the display, but is attached to the 22 inches bike seems to be very dangerous when used free of grounding the ground and the auxiliary wheel is a gap of 50 ~ 60mm. Do not excessive display.
This review is about item#36684347.
Bicycle practice of children
5
From Japan
On 2015-04-10 16:25:12
It was corresponding to have transmission 22-inch.
This review is about item#36684347.
Children's bicycles
1
From Japan
On 2014-11-04 22:37:35
22-inch bike we have used force in Suntarazu but mounting bracket of the two wheels is I have broken in a day. I think that it is the lowest of the product at all.
This review is about item#36684347.
Attached to a bicycle
5
From Japan
On 2014-01-23 13:12:18
It was attached easier than I thought
This review is about item#36684347.
22 used to inch of Jr MTB
1
From Japan
On 2013-05-04 13:12:20
20/22 There was a inch shared with the display, but can not be used at 22 inches.
This review is about item#36684347.

Related Products