Buy more than* S$200* and get FREE SHIPPING

Luggage Box, Packing Box

4.25 (16)
Purpose
Motorcycle and bicycle combined use rear box
Color
Black
Material
Steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Processing Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Powder paint 6100 375x305x295 1PC 1 No.4 88572897 149.99 SGD
In stock
紛体 paint 3800 375x305x110 1PC 1 No.2 88572872 129.99 SGD
Shipped after 2018-06-29
紛体 paint 4550 375x305x195 1PC 1 No.3 88572881 149.99 SGD
Shipped after 2018-07-05
Powder coarting 3800 375x305x110 1PC 1 No.2 36684356 -
Discontinued
[x]
Powder coarting 4550 375x305x195 1PC 1 No.3 36684365 -
Discontinued
[x]
Powder coarting 6100 375x305x295 1PC 1 No.4 36684374 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Used for river patrol work by bicycle
4
From Japan
On 2017-01-27 09:04:09
Capacity, durability, I am satisfied, but the weight of it is a choke neck. Improvement with strong materials like iron ...
This review is about item#36684374.
I installed it on the deck of Super Cub 50.
4
From Japan
On 2016-09-11 23:47:15
Size, texture and painting are as expected. Although making a lock is good, it is easy to use if the key (and keyhole) is a little bigger. Installation is somewhat difficult. It is good to improve the quality of bolts and nuts.
This review is about item#88572881.
I installed rain wings, documents, restraint bands etc. attached to the bike's platform.
4
From Japan
On 2016-05-04 10:01:01
Since the opening of the lid opens 180 degrees, it hits other objects. Therefore, the opening angle of the lid was about 110 degrees in the restraint zone. Also, I think that the keyhole is a little small, I think I should make it a little bigger.
This review is about item#88572872.
It is installed in super cub and used for storage
4
From Japan
On 2015-05-19 23:46:34
It is cheap and durable. However, in a place where the keyhole is small and it is dark, I am struggling to release the key. Can not it be a little bigger?
This review is about item#36684374.
Mainly luggage compartment
3
From Japan
On 2015-04-04 21:21:56
I wish I had bought another big one. Helmet can not be stored,
This review is about item#88572881.
Helmet etc ...
5
From Japan
On 2014-11-01 15:03:16
I turned on Super Cub 50. I could not even fit the hole as written by the front brush. I have welded to the carrier www. The lid opens 180 degrees w. I would like to make an opening stop and stop at about 120 degrees. Things need a lot. When wearing Met, about 10 kilos of rice is about to enter. The key is better than I thought.
This review is about item#88572897.
Bicycle rear box
3
From Japan
On 2014-07-22 14:30:17
I would like to make it into stainless steel, fasteners, bolts, screws.
This review is about item#88572872.
Storage of luggage and helmet attached to the super cub's deck
5
From Japan
On 2014-01-21 17:48:33
For installation, one of the front and rear is inconsistent with the original screw hole, so we fixed the back and opened two holes on the front side. I attached it with the loading table attached, so I pushed the lower nut a bit with the upper screw. The front side of the cargo holder also fits tightly, but the back side may become slanting and may loosen with vibration and it may be necessary to check occasionally. Usability is the best.
This review is about item#36684374.
Commercial use
4
From Japan
On 2013-10-21 09:34:16
I installed it in a cab 50cc, but it was difficult to install because the motorcycle was old type.
This review is about item#36684374.
Mounting to a motorcycle (business vehicle)
5
From Japan
On 2013-09-24 14:23:13
It is the best size to put in documents.
This review is about item#36684356.

Related Products