Buy more than* S$200* and get FREE SHIPPING

Bike Cover EVA

3.00 (2)
Unit Dimensions (Length x Height)(mm)
1950x1100
Color
Silver
Material
EVA
Specification
Universal type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 36684471 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I will use it for the electric bicycle purchased this time
5
From Japan
On 2015-05-19 16:03:02
Because the price was cheap, I tried purchasing without much expectation. I was surprised by the thicker handed items than the bicycle cover I had purchased at a nearby home center. I am very satisfied. This can be used well for mini bikes.
This review is about item#36684471.
Used as a bicycle cover at home
1
From Japan
On 2013-01-12 10:31:44
Since the cover I used before was old, I was looking for a bicycle cover for a replacement. I bought two items of this product from the price of the price and used it for two bicycles, but it was torn apart after two years (it was right to express it if it split). This is a commodity of 【Bargain purchase lost money】. I will not buy it again.
This review is about item#36684471.

Related Products