Buy more than* S$200* and get FREE SHIPPING

Bike Cover Vinyl Chloride

1.50 (2)
Unit Dimensions (Length x Height)(mm)
1950x1000
Color
Silver
Material
Vinyl chloride
Specification
Universal type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 36684487 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used for the cover of a bicycle
2
From Japan
On 2018-01-11 17:16:10
The string of the point where I could tie quickly broke. The material of the cover was thin, so I immediately ran out. I choose a thing with a little more material.
This review is about item#36684487.
For my son's bicycle
1
From Japan
On 2014-03-14 09:02:18
After wearing it for a week, it was fucked by the wind and it broke. It is a product which can not be used at all.
This review is about item#36684487.

Related Products